Stainless Steel 3 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXL6

  • Zoro # G3222502


product price:  $1,391.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXL6
Zoro #
G3222502
UPC #
190735242698
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
5/16 in
Width
8 3/4 in
Height
9 in
Length
17 1/4 in
Overall Width
8.8 in
Overall Height
8.9 in
Overall Length
17.2 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Head
131 ft
Max. Pressure - Pumps
56 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Impeller Type
Closed
Max. Case Pressure
200 psi
Frame
56J
GPM of Water @ 130 Ft. of Head
2
Amps
8.3-7.6/3.8
Port Rotation
4 Position Increments
GPM of Water @ 110 Ft. of Head
32
Max. Pressure
56 psi
Item
Centrifugal Pump
Motor Enclosure
Totally Enclosed Fan Cooled
GPM of Water @ 15 Ft. of Head
105
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
GPM of Water @ 30 Ft. of Head
98
Includes
Manual
Agency Compliance
UL Approval in Motor
Max. Specific Gravity
1.0
Seal Material
Viton
Hz
60
Phase
Three
GPM of Water @ 60 Ft. of Head
79
Motor RPM
3,450 RPM
Motor Type
TEFC
GPM of Water @ 40 Ft. of Head
92
Bearing Type
Ball
GPM of Water @ 20 Ft. of Head
103
GPM of Water @ 80 Ft. of Head
63
Impeller Material
Stainless Steel
GPM of Water @ 10 Ft. of Head
107
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 50 Ft. of Head
87
Duty
Continuous
Inlet Pressure
200 psi
Best Efficiency GPM @ Head
95 @ 57 ft
GPM of Water @ 120 Ft. of Head
17
GPM of Water @ 90 Ft. of Head
55
Inlet
1-1/2"
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
GPM of Water @ 100 Ft. of Head
43
GPM of Water @ 70 Ft. of Head
72
Voltage
208-230/460VAC
GPM of Water @ 25 Ft. of Head
100
Housing Material
Stainless steel
HP
3
Outlet
1-1/4"
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Maximum Feet of Head
130 ft
Best Efficiency Flow
95 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 30 ft of Head (Maximum)
98 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 100 ft of Head (Maximum)
43 gpm
Impeller Design
Closed
Flow Rate @ 50 ft of Head (Maximum)
87 gpm
Compatible with Media Type
Non-Flammable Liquids
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
103 gpm
Specific Gravity (Maximum)
1
Discharge Rotation
90 Degrees Increments
Flow Rate @ 60 ft of Head (Maximum)
79 gpm
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 120 ft of Head (Maximum)
17 gpm
Shut Off Pressure (Maximum)
56 psi
Maximum Media Temperature
200 Degrees F
Discharge Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
55 gpm
Seal Type
Mechanical
Motor Frame Designation
56J
Shaft Material
Stainless Steel
Flow Rate @ 15 ft of Head (Maximum)
105 gpm
Flow Rate @ 80 ft of Head (Maximum)
63 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 40 ft of Head (Maximum)
92 gpm
Best Efficiency Head
57 ft
Duty Cycle
Continuous
Flow Rate @ 70 ft of Head (Maximum)
72 gpm
Flow Rate @ 10 ft of Head (Maximum)
107 gpm
Horsepower
3 hp
Maximum RPM
3,450 RPM
For Use With Potable Systems
No
Intake Type
NPT
Nameplate Voltage
230/460V AC
Minimum Media Temperature
40 Degrees F
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 92 gpm, Flow Rate @ 60 ft of Head (Maximum) 79 gpm, Flow Rate @ 80 ft of Head (Maximum) 63 gpm, Maximum Feet of Head 130 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 10 ft of Head (Maximum) 107 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.