Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size

  • Mfr # 064756

  • Zoro # G2657216


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Overall Height
2 3/4 in
For Use With
Dayton Solenoid Coils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
064756
Zoro #
G2657216
UPC #
190735321591
Country of Origin
Mexico

Dimensions

Overall Height
2 3/4 in
Overall Length
1 3/16 in
Orifice Diameter
1/16 in
Nominal Pipe Size
1/8 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
For Use With
Dayton Solenoid Coils
Safe Working Water Pressure
500 psi
Body Material
Stainless Steel
Item
Solenoid Valve Less Coil
Operation Type
Direct Acting
Flow Range
0.12 to 2.6 gpm
Airflow
Up to 6.8 scfm
Standards
UL Listed
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Body Style
Straight
For Media
Air, Light Oil, Steam, Water
Operating Pressure Differential Light Oil - Maximum
500 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Dayton
Airflow - Maximum
6.8 scfm
Fluid Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
500 psi
Operating Pressure Differential - Minimum
0 psi
Inlet Connection Type
NPT
Environmental Rating
Corrosive, Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
0.12
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Water - Maximum
500 psi
Outlet Connection Type
NPT
Valve Ways
2-Way
Operating Pressure Differential - Maximum
500 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Coefficient of Volume (Cv) 0.12, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 500 psi, Operating Pressure Differential Water - Maximum 500 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.