Shop DAYTON

Standard Duty High Velocity Industrial Fan, Ceiling, Wall Mount, 30 in Blade Dia, 115V, 1,180 cfm

  • Mfr # 1LXN4
  • Zoro # G3169327

product price: 
$
1,416.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LXN4
Zoro #
G3169327
UPC #
190735145715
Country of Origin
China

Dimensions

Blade Diameter
30 in
Height
51 3/4 in
Shaft Dia.
5/8 in
Width
39 1/2 in
Max. Depth
22-3/4"
Fan Cord Length
10 ft
Height Adjustment
Fixed Height
Depth
22 3/4 in
Max. Mounting Height
Unrestricted

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC
Phase
Single
Motor HP
1 hp
Air Flow
1,180 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
92 dBA
Item
Fan Head
Hz
60 Hz
Bearing Type
Ball
Mobile/Stationary
Stationary
Thermal Protection
Automatic Reset
Motor Insulation
B
Fan Style
Standard
NEMA Plug Configuration
5-15P
Fan Accessory Style
Standard
Standards
cULus Listed
Fan Mounting Location
Fan Head Only
Motor Type
Permanent Split Capacitor
Max. Ambient Temp.
104 Degrees F
CFM High
11,800
Air Velocity @ 20 Ft.
1000 fpm
Number of Conductors
3
Requires
Mounting Accessory
Housing Material
Plastic
Assembled
Yes
Wire Guard Finish
Powder Coated
Air Velocity @ 10 Ft.
1400 fpm
Environmental Applications
Industrial
Number of Blades
3
Guard Material
Steel
Motor Enclosure
Totally Enclosed Air-Over
Application
Spot Cooling and People Cooling
Air Velocity @ 40 Ft.
360 fpm
Motor RPM
1100
Watts
1080
Wheeled Base
Stationary
Amps
10
RPM
1,100 RPM
Color
Gray
Fan Housing Material
Plastic
Assembly Required
No
Material
Plastic
Motor hp
1 hp
NEMA plug Configuration
5-15p
For Mounting Type
Arm
Environment Rating
Damp
Removable Base
Permanently Lubricated
Fan Shape
Drum
Airflow
1,180 cfm
Head Tilt Adjustment
180 Degrees
High-Visibility
No
For Location
Manufacturing Plant
Bearing Protection
Double-Sealed
Compatible Manufacturer Model Number
SAS.24, SAS.25
Motor Design
Permanent Split Capacitor
Guard Color
Black
Corrosion-Resistant
Yes
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
SAS.24, SAS.25
For Manufacturer Part Number
SAS.24, SAS.25
Compatible with Mfr. Model Number
SAS.24, SAS.25
Compatible Manufacturer Part Number
SAS.24, SAS.25

Description

High-Velocity Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 11,800, Air Velocity @ 20 Ft. 1000 fpm, Motor HP 1 hp, Motor RPM 1100, Operating Amps 10, Fan Mounting Location Fan Head Only, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 92 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 1080, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 51 3/4 in, Width 39 1/2 in, Max. Depth 22-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.