Dayton
Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM
- Zoro #: G2604852
- Mfr #: 7DD00
Hover or click to zoom Tap to zoom
Key Features
- Item: Standard-Duty Industrial Fan
- Blade Diameter: 20"
- Oscillation: Oscillating
- Air Flow: 3055/4700 CFM
- Voltage: 115VAC
- Number of Speeds: 2
- Motor HP: 1/4
- Material: Steel
$476.76
Subtotal: $476.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dayton
- MFR #7DD00
- Zoro #G2604852
- Country of OriginChina
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 23" |
Cord Length | 10 ft. |
Max. Depth | 16-3/4" |
Width | 23" |
Fan Cord Length | 10 ft |
Depth | 16 3/4 in |
Details
Item | Standard-Duty Industrial Fan |
Oscillation | Oscillating |
Air Flow | 3055/4700 CFM |
Voltage | 115VAC |
Number of Speeds | 2 |
Motor HP | 1/4 |
Material | Steel |
Number of Blades | 3 |
Includes | Mounting Bolts, Safety Support Cable, Assembly Hardware |
Phase | 1 |
Blade Dia. | 20" |
Mobile/Stationary | Stationary |
Housing Material | Steel |
Guard Material | Steel |
Air Velocity @ 60 Ft. | 155/100 |
Drive Type | Direct |
Air Velocity @ 40 Ft. | 240/156 |
Description
Standard-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Oscillating, 2 Speeds, Voltage 115 V AC, 1 Phase, CFM High 4700, CFM Low 3055, Air Velocity @ 20 Ft. 580/375 fpm, Motor HP 1/4 hp, Motor RPM 1075/750, Operating Amps 2.25/0.51, Fan Mounting Location Ceiling;Wall;Post, Fan Accessory Style Standard, Fan RPM 1075, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 198, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in
Reviews of Dayton #7DD00
Explore more
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208VAC, 9450 CFM 1VCG5
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM 1VCF4
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM 1VCG7
- DAYTON Tilt Carriage Kit, Steel, For 39UK53 39UK57
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM 1VCH5
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM 1VCE8
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM 7DD07
- TPI INDUSTRIAL TPI 30" Direct Drive Drum Blower Fan W/ Yoke Mount, 5290 CFM, 1/2 HP, 480V, 3 Phase HV24480V3
- TPI INDUSTRIAL Air Circulator 30" 120VAC UHP 30-P
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP MAC-24DCT
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM 13V399
- Dayton Air Circulators