Standard Duty Industrial Fan, Wall Mount, 24 in Blade Dia, 277V, 6,050 cfm, Non-Oscillating

  • Mfr # 1VCG4

  • Zoro # G2794014


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VCG4
Zoro #
G2794014
UPC #
190735148518
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
27 in
Max. Depth
24-1/4 in
Shaft Dia.
1/2 in
Height
31 in
Outside Dia.
27 in
Depth
24 1/4 in
Fan Cord Length
No Cord
Height Adjustment
Fixed Height

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2
Air Flow
6,050 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
Industrial Fan
Fan Mounting Location
Wall
CFM/Watt
13.56
Standards
cULus Listed
CFM High
6050
Application
277V Lighting Circuits
Includes
Conduit Box, Mounting Bolts, Mounting Device, Secondary Safety Support Cable
Hz
60 Hz
Thermal Protection
Automatic Reset
Max. Ambient Temp.
104 Degrees F
Watts
450
Housing Material
Steel
Motor Insulation
Class B
Air Velocity @ 20 Ft.
450 fpm
Guard Material
Steel
Fan Accessory Style
Standard
Mobile/Stationary
Stationary
Assembled
Yes
Motor RPM
1,100 RPM
Wire Guard Finish
Polyester Powder Coated Gray
Air Velocity @ 10 Ft.
970 fpm
Number of Blades
3
Motor Type
Permanent Split Capacitor
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Air Over
Fan Style
Standard Duty
Air Velocity @ 40 Ft.
200 fpm
Environmental Applications
Industrial
Fan Housing Material
Steel
Color
Gray
Wheeled Base
Stationary
Assembly Required
No
NEMA Plug Configuration
Hardwired
Amps
1.8
RPM
1100
Material
Steel
Motor hp
1/2 hp
NEMA plug Configuration
Hardwired

Description

Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 277V, 1 Phase, CFM High 6000, Air Velocity (FPM) @ 20 Ft. 445, Motor HP 1/2, Motor RPM 1075, Operating Amps 1.78, Mounting Location Wall, Fan RPM 1075, Industrial, Assembled Assembled, CFM/Watt 19.96, Outside Dia. 27 In., Includes Wall Bracket, Conduit Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.