This item is Discontinued.

Dayton Standard Oblong Axial Fan, Round, 115V AC, 1 Phase, Cast Aluminum, 5 7/8 in W. 4WT42

Standard Oblong Axial Fan, Round, 115V AC, 1 Phase, Cast Aluminum, 5 7/8 in W. (Discontinued)

  • Mfr # 4WT42
  • Zoro # G2868205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WT42
Zoro #
G2868205
UPC #
190735336892
Country of Origin
China

Dimensions

Depth
2 in
Height
6 3/4 in
Width
5 7/8 in
Fan Width
6-3/4"
Fan Height
5-15/16"
Fan Width
6-3/4"
Fan Depth
2"

Details

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
30/23 cfm
Housing Material
Cast Aluminum
Phase
1
Shape
Round
Watts
25/27 W
Voltage
115V AC
Fan Voltage
115VAC
Fan Shape
Oblong
Max. Ambient Temp.
158 Degrees F
Bearings
Ball
Motor Insulation
Class A
Fan dBA
51/58
Requires
Cord Set (Not Included)
Amps
0.22/0.23 A
Motor Type
PSC
Electrical Connections
Terminals
Thermal Protection
Auto
Mounting Eye O.C. - Fans
6-3/8"
Hz
60/50 Hz
Housing Finish
Black Painted
Standards
RoHS Compliant, UL Recognized
Fan RPM
2800/3200
Electrical Connection - Fans
Terminals
Item
Standard Oblong Axial Fan
Fan Item
Axial Fan
Mounting Position
Vertical or Horizontal
Mounting Eye O.C.
6 3/8 in
dBA
55
Fan Watts
25/27
IP Rating
IP20
Motor Design
PSC
Environmental Applications
Equipment Cooling
Bearing Type
Ball
RPM
3200/2800 RPM
Color
Black

Description

Axial Fan, Fan Shape Oblong, Mounting Eye O.C. 6 3/8 in, Height 6 3/4 in, Depth 2 in, Width 5 7/8 in, CFM @ 0.000-In. SP 23 cfm, 30 cfm, Watts 25/27 W, Voltage 115V AC, 60/50 Hz Hz, 0.22/0.23 A Amps, Electrical Connection - Fans Terminals, Sound Level 58 dBA, IP Rating IP20, Mounting Position Horizontal/Vertical, Bearing Type Ball, 2,800 RPM, 3,200 RPM RPM, Motor Design Permanent Split Capacitor, Motor Insulation A, Thermal Protection Yes, Max. Ambient Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.