This item is Discontinued.

Dayton Standard Platform Truck, 1200 lb., 54 In L 4ZZ58

Standard Platform Truck, 1200 lb., 54 In L (Discontinued)

  • Mfr # 4ZZ58
  • Zoro # G2249195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZZ58
Zoro #
G2249195
UPC #
190735341742
Country of Origin
China

Dimensions

Overall Height
42"
Overall Length
54"
Overall Width
27"
Caster Wheel Width
3 1/2 in
Deck Length
54"
Caster Wheel Dia.
10 in
Deck Width
27"
Deck Height
14-3/4"

Details

Color
Red
Load Capacity
1200 lb.
Item
Platform Truck
Handle Type
Removable
Deck Material
Wood
Number of Caster Wheels
4
Finish
Sealed, Provide a Flat Smooth Surface
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Pneumatic
Assembled/Unassembled
Unassembled
Handle Pocket Location
Single End
Caster Wheel Type
Pneumatic

Description

Platform Truck, Load Capacity 1200 lb., Deck Material Wood, Handle Type Removable, Overall Height 42 In., Overall Length 54 In., Overall Width 27 In., Caster Wheel Dia. 10 In., Caster Wheel Material Pneumatic, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 3-1/2 In., Number of Caster Wheels 4, Deck Length 54 In., Deck Width 27 In., Deck Height 14-3/4 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.