This item is Discontinued.

Dayton Standard Platform Truck, 2800 lb., 60 In L 3W216

Standard Platform Truck, 2800 lb., 60 In L (Discontinued)

  • Mfr # 3W216
  • Zoro # G0322043
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W216
Zoro #
G0322043
UPC #
190735294949
Country of Origin
China

Dimensions

Overall Height
37"
Overall Length
60"
Overall Width
30"
Deck Length
60"
Deck Width
30"
Deck Height
9-3/4"
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in

Details

Color
Red
Load Capacity
2800 lb.
Item
Platform Truck
Handle Type
Removable
Frame Material
Steel
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4
Deck Material
Wood
Handle Pocket Location
Single End
Finish
Sealed, Provide a Flat Smooth Surface
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Polyolefin

Description

Platform Truck, Load Capacity 2800 lb., Deck Material Wood, Handle Type Removable, Overall Height 37 In., Overall Length 60 In., Overall Width 30 In., Caster Wheel Dia. 6 In., Caster Wheel Material Polyolefin, Caster Configuration (2) Swivel, (2) Rigid, Caster Wheel Width 2 In., Number of Caster Wheels 4, Deck Length 60 In., Deck Width 30 In., Deck Height 9-3/4 In., Frame Material Steel, Sealed, Provide a Flat Smooth Surface Finish, Color Red, Handle Pocket Location Single End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.