Standard Plug, T-Type, 2.5mm Grommet
Mfr # G-CSPL-T/2.5MM
Zoro # G402590632
product price: $8.55
/eaKey Features
Color
Blue
Characteristics
Standard Connector, Single Screw, T-Type, Round Pins
Maximum Temperature °F
204 Degrees F
Maximum Temperature
392 Degrees F/ 204 Degrees C
Contact Material
Copper & Constantan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G-CSPL-T/2.5MM
Zoro #
G402590632
UPC #
-
Country of Origin
United States
Details
Item
Standard Plug, T-Type, 2.5 MM Grommet
Color
Blue
Characteristics
Standard Connector, Single Screw, T-Type, Round Pins
Maximum Temperature °F
204 Degrees F
Maximum Temperature
392 Degrees F/ 204 Degrees C
Contact Material
Copper & Constantan
Maximum Temperature °C
204 Degrees C
Body Material
Plastic
Sheath Material
Thermoplastic
Component Construction
Plastic Housing/ Copper & Constantan Pins
For Sensor Type
Thermocouples: Type T
Product Type
Thermocouple Plug
Plug/Connector Type
STANDARD PLUG, 2 PINS
Description
Standard Plug, T-Type, 2.5 MM Grommet, Body Material Plastic, Characteristics Standard Connector, Single Screw, T-Type, Round Pins, Color Blue, Component Construction Plastic Housing/ Copper & Constantan Pins, Contact Material Constantan, Copper, For Sensor Type Thermocouples: Type T, Maximum Temperature 392 Degrees F/ 204 Degrees C, Maximum Temperature Degrees C 204 Degrees C, Maximum Temperature Degrees F 204 Degrees F, Plug/Connector Type STANDARD PLUG, 2 PINS, Product Type Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.