Standard Square Axial Fan, 115V AC, PBT Plastic, 4 11/16 in W.

  • Mfr # 55VD27

  • Zoro # G000690376


product price:  $14.69
/ea

Key Features

Blade Material
PBT Plastic
CFM @ 0.000-In. SP
93 cfm
Depth
1 1/2 in
Height
4 11/16 in
Housing Material
PBT Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VD27
Zoro #
G000690376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 1/2 in
Height
4 11/16 in
Width
4 11/16 in
Fan Cord Length
No Cord

Details

Blade Material
PBT Plastic
CFM @ 0.000-In. SP
93 cfm
Housing Material
PBT Plastic
Watts
15 W
Voltage
115V AC
Item
Standard Square Axial Fan
Motor Design
Shaded Pole
Fan Shape
Square
Mounting Position
Horizontal
Environmental Applications
Equipment Cooling
IP Rating
IP33
Electrical Connection - Fans
Terminals
Color
Black
Air Flow
93 cfm
Sound Level
49
Motor Insulation
Class A
RPM
3000 RPM
Hz
60 Hz
Bearing Type
Sleeve
Max. Ambient Temp.
158 Degrees F
Standards
cULus, RoHS
Amps
0.19 A
Mounting Eye O.C.
4 1/8 in
Requires
Cord Set (Not Included)

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 93 cfm, Watts 15 W, Voltage 115V AC, 60 Hz Hz, 0.19 A Amps, Electrical Connection - Fans Terminals, Sound Level 49, IP Rating IP33, Air Flow 93 cfm, Mounting Position Horizontal, Bearing Type Sleeve, 3000 RPM RPM, Motor Design Shaded Pole, Motor Insulation Class A, Max. Ambient Temp. 158 Degrees F, Blade Material PBT Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.