Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 12V DC

  • Mfr # 855H02

  • Zoro # G316664733


product price: $10.99
/ea

Key Features

Fan Cord Length
1 ft
Motor Design
Brushless DC
Amps
0.088 A
Motor Insulation
Class A
Height
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
855H02
Zoro #
G316664733
UPC #
-
Country of Origin
China

Dimensions

Fan Cord Length
1 ft
Height
1 9/16 in
Depth
13/16 in
Width
1 9/16 in

Details

Motor Design
Brushless DC
Item
Standard Square Axial Fan
Amps
0.088 A
Motor Insulation
Class A
IP Rating
None
Mounting Position
Vertical or Horizontal
Housing Material
Thermoplastic
Watts
1.06 W
Standards
cRUus E19455, RoHS compliant
Color
Black
Environmental Applications
Equipment Cooling
Sound Level
27.5
Voltage
12V DC
Blade Material
Thermoplastic
Thermal Protection
Electronic
Air Flow
10.8 cfm
Mounting Eye O.C.
1 1/4 in
CFM @ 0.000-In. SP
10.8 cfm
Fan Shape
Square
Bearing Type
Vapo
RPM
8000 RPM
Electrical Connection - Fans
Lead Wires
Max. Ambient Temp.
158 Degrees F

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 1 1/4 in, Height 1 9/16 in, Diameter Not Applicable, Depth 13/16 in, Width 1 9/16 in, Fan Cord Length 1 ft, CFM @ 0.000-In. SP 10.8 cfm, Watts 1.06 W, Voltage 12V DC, 0.088 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 27.5, IP Rating None, Air Flow 10.8 cfm, Mounting Position Vertical or Horizontal, Bearing Type Vapo, 8000 RPM RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.