Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Square Axial Fan, 12V DC

  • Mfr # 855H05

  • Zoro # G316664795


product price: $8.49
/ea

Key Features

Amps
0.076 A
Air Flow
17 cfm
Width
2 in
Mounting Eye O.C.
1 9/16 in
Environmental Applications
Equipment Cooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855H05
Zoro #
G316664795
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Depth
9/16 in
Fan Cord Length
1 ft
Height
2 in

Details

Amps
0.076 A
Air Flow
17 cfm
Mounting Eye O.C.
1 9/16 in
Environmental Applications
Equipment Cooling
Color
Black
RPM
6100 RPM
CFM @ 0.000-In. SP
17 cfm
IP Rating
None
Housing Material
Thermoplastic
Voltage
12V DC
Watts
0.92 W
Blade Material
Thermoplastic
Motor Insulation
Class A
Motor Design
Brushless DC
Thermal Protection
Electronic
Sound Level
33
Standards
cRUus E19455, RoHS compliant
Electrical Connection - Fans
Lead Wires
Max. Ambient Temp.
158 Degrees F
Mounting Position
Vertical or Horizontal
Item
Standard Square Axial Fan
Bearing Type
Vapo
Fan Shape
Square

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 1 9/16 in, Height 2 in, Diameter Not Applicable, Depth 9/16 in, Width 2 in, Fan Cord Length 1 ft, CFM @ 0.000-In. SP 17 cfm, Watts 0.92 W, Voltage 12V DC, 0.076 A Amps, Electrical Connection - Fans Lead Wires, Sound Level 33 dBA, IP Rating Not Applicable, Air Flow 17 cfm, Mounting Position Horizontal/Vertical, Bearing Type Vapo, 6,100 RPM RPM, Motor Design Brushless DC, Motor Insulation A, Thermal Protection Yes, Max. Ambient Temp. 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.