Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 14,712 cfm, 208-230/460V

  • Mfr # 7AD42

  • Zoro # G2039974


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Max. Inlet Temp.
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD42
Zoro #
G2039974
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Height
46 in
Dimension F
42 1/2 in
Dimension D
2 in
Width (In.)
46 in
Dimension E
17 1/2 in
Dimension A
46 in
Dimension C
6 in
Max. Depth
23 1/2 in
Flange Width
46 in
Bearing Size
1 1/4 in
Shaft Dia.
1 1/4 in
Venturi Depth
6 in
Dimension B
23 1/2 in
Venturi Clearance Dia.
42 1/2 in
Flange Depth
2 in
Overall Width
46 in
Manufacturer Warranty Length
1 yr
Blade Diameter
42 in
For Cut-Out Length
44 1/2 in
Overall Height
46 in
For Cut-Out Height
44 1/2 in
Shaft Diameter
1 1/4 in
Overall Depth
23 1/2 in
Venturi Diameter
42 1/2 in
For Cut-Out Width
44 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/2 hp
Drive Package With Motor Included
Yes
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,725 RPM
Motor Insulation
Class B
Fan Voltage
208-230/460V AC
Number of Blades
6
Propeller Material
Galvanized Steel
Fiberglass Wall Shutter No.
5C219
Drive Package Included
Yes
Motor Type
3-Phase
Intake Guard No.
1WBU6
Assembled/Unassembled
Unassembled
Sones @ 0.000-In. SP @ 5 Ft.
17.1
Galvanized Wall Shutter No.
1C210
Motorized Wall Galv. Shutter Stock No.
3C730
Mounting Position
Horizontal or Vertical
Frame Material
Steel
Aluminum Wall Shutter No.
3C311
Includes
Drive Package
Max. BHP
0.6 hp
Hz
60 Hz
Item
Exhaust Fan with Drive Package
Wall Collar Stock No.
1WBV4
Stock No.
1WDC3
Fan RPM
426
CFM @ 0.000-In. SP
14,712 cfm
CFM @ 0.125-In. SP
11,980 cfm
Motor Enclosure
Open Dripproof
Phase
3
Weatherhood No.
1WBW3
Full Load Amps
2.3-2.2/1.1
Bearing Type
Regreasable Pillow Block
Blade Material
Steel
Drive Type
Belt Drive
Maximum Airflow
14,712 cfm
Guard Type
None
Ventilation Type
Exhaust
Maximum Inlet Temperature
104 Degrees F
Nameplate Voltage
230/460V AC
Standards
AMCA, UL/cUL
Number of Fans
1
Number of Shutters
0
Includes Dehumidistat
No
Speed Controllable
No
Noise Level @ 0.000 in SP @ 5 ft
17.1 sones
Exhaust Airflow @ 0.000 in SP
14,712 cfm
Motor Speed
1,725 RPM
Full Load Current
1.7 A
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.125 in SP
11,980 cfm
Fan Style
Panel
Maximum Noise Level
17.1 sones
Includes Motor
Yes
Includes Grill
No
Frame Finish
Zinc Plated
Number of Speeds
1
Motor Horsepower
1/2 hp
Assembled
Unassembled
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Blade Finish
Galvanized
Vent Design
Ductless
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,712 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,712 cfm, Maximum Noise Level 17.1 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.