Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Std Duty Fan, 18,408 cfm, 115/208-230V

  • Mfr # 7CF23

  • Zoro # G2440137


product price: $1,464.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF23
Zoro #
G2440137
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Height
46 in
Dimension E
17 1/2 in
Dimension B
23 1/2 in
Venturi Depth
6 in
Shaft Dia.
1 1/4 in
Bearing Size
1 1/4 in
Max. Depth
23 1/2 in
Dimension A
46 in
Width (In.)
46 in
Dimension C
6 in
Flange Width
46 in
Flange Depth
2 in
Venturi Clearance Dia.
42 1/2 in
Dimension F
42 1/2 in
Dimension D
2 in
Overall Height
46 in
Venturi Diameter
42 1/2 in
For Cut-Out Length
44 1/2 in
For Cut-Out Width
44 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
44 1/2 in
Overall Depth
23 1/2 in
Blade Diameter
42 in
Overall Width
46 in
Shaft Diameter
1 1/4 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Fan RPM
533
Fiberglass Wall Shutter No.
5C219
Fan Voltage
115/208-230V AC
Max. Inlet Temp.
104 Degrees F
CFM @ 0.250-In. SP
13,752 cfm
Mounting Position
Horizontal or Vertical
Drive Package Included
Yes
Motor Insulation
Class B
Bearing Type
Regreasable Pillow Block
Includes
Drive Package
Max. BHP
1.2 hp
Aluminum Wall Shutter No.
3C311
Frame Material
Steel
Number of Blades
6
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled/Unassembled
Unassembled
Weatherhood No.
1WBW3
CFM @ 0.000-In. SP
18,408 cfm
Motor Type
3-Phase
Full Load Amps
10.0/5.3-5.0
Galvanized Wall Shutter No.
1C210
Propeller Material
Galvanized Steel
Motorized Wall Galv. Shutter Stock No.
3C730
Motor RPM
1,725 RPM
Item
Exhaust Fan with Drive Package
Hz
60 Hz
Stock No.
1WDC3
Wall Collar Stock No.
1WBV4
CFM @ 0.125-In. SP
16,388 cfm
Phase
1
Sones @ 0.250-In. SP @ 5 Ft.
21
Sones @ 0.000-In. SP @ 5 Ft.
22
Intake Guard No.
1WBU6
Maximum Noise Level
22 sones
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
18,408 cfm
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Number of Speeds
1
Motor Speed
1,725 RPM
Number of Shutters
0
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Nameplate Voltage
115/208-230V AC
Speed Controllable
No
Full Load Current
10 A
Includes Grill
No
Maximum Airflow
18,408 cfm
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
13,752 cfm
Number of Fans
1
Guard Type
None
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
16,388 cfm
Ventilation Type
Exhaust
Motor Horsepower
1 hp
Blade Finish
Galvanized
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Assembled
Unassembled
Includes Dehumidistat
No
Standards
AMCA, UL/cUL
Includes Motor
Yes
Blade Material
Steel
Vent Design
Ductless
Frame Finish
Zinc Plated
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,408 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,408 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.