Zoro Homepage

Steam Operated, 316 SS, Jet

  • Mfr # 5NAU1

  • Zoro # G2629672


product price: $2,637.99
/ea
Free Shipping & Returns

Key Features

Pump Material
316 SS
Inlet
1-1/2 in NPT
Body Material
316 Stainless Steel
Suction/Discharge
2 in NPT
Inlet Pressure Pumping Liquids
35 to 150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NAU1
Zoro #
G2629672
UPC #
190735347263
Country of Origin
China

Dimensions

Length
14 7/16 in
Height
4 7/16 in
Width
3 1/2 in
Inlet Diameter
1 1/2 in
Overall Length
14 7/16 in
Overall Height
4 7/16 in
Overall Width
3 1/2 in
Discharge Diameter
2 in

Description

Maintenance-Free Jet Pump, Steam Operated, 316 SS Pump Material, Inlet 1-1/2 In. NPT, 2 In. NPT Suction/Discharge, 14-7/16 Length, Width 3-1/2, Height 4-7/16, -40 to 230 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.