Steel 108"L, 43"H, 100"W, Roof Fan w.Motor

  • Mfr # 7AD93

  • Zoro # G1182526


product price:  $8,421.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
60 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD93
Zoro #
G1182526
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
100 in
Dimension E (In.)
26-1/2
Dimension D
42 1/2 in
Max. Depth (In.)
108 in
Dimension B
100 in
Bearing Size (In.)
1 3/4 in
Dimension C (In.)
108
Propeller Dia. (In.)
60
Dimension F (In.)
12
Dimension B (In.)
100
Dimension D (In.)
42-1/2
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Dimension A (In.)
66-1/2
Width (In.)
100
Dimension A
66 1/2 in
Dimension E
26 1/2 in
Dimension F
12 in
Dimension C
108 in
Shaft Dia. (In.)
1 3/4 in
Height (In.)
42-1/2
Housing Width
66.5 in
Propeller Shaft Diameter
1 3/4 in
Housing Length
66.5 in
Hood Length
108 in
Overall Width
100 in
Base Height
26 1/2 in
Blade Diameter
60 in
Damper Size
60 x 60 in
Overall Height
42 1/2 in
Base Width
66 1/2 in
Overall Length
108 in
Hood Width
100 in
Hood Height
25 in
Base Length
66 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Voltage
208-230/460
Number of Blades
6
Bearing Type
Regreasable Cast Pillow Block
Motor HP
5
Motor Type
Fase-3
Frame Material
Galvanized Steel
Item
Axial Downblast Roof Exhaust Fan
CFM @ 0.000-In. SP
28,530 cfm
Motor RPM
1,745 RPM
Recommended Gravity Backdraft Damper Item No.
6WRK9
Propeller Material
Cast Aluminum
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
23,172 cfm
CFM @ 0.125-In. SP
26,087 cfm
Max. BHP
5.75 hp
Type
Axial Belt Drive Downblast
Phase
3
Mounting Position
Horizontal
Style - Roof Ventilators
Hooded
Fan RPM
485
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Includes
Drive Package, Hood
Full Load Amps
14.8-13.4/6.7
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Assembled/Unassembled
Unassembled
Application
Factories, Large Facilities, Warehouses
Compatible Curb Manufacturer Part Number
3AZJ8
Supply Airflow @ 0.000 in SP
28,530 cfm
Housing Finish
Galvanized
Standards
UL/cUL 705
Blade Material
Aluminum
Includes Motor
Yes
Assembly
Unassembled
Sound Level
35 sones @ 0.000 in SP and 5 ft
Includes Drive Package
Yes
High-Efficiency Motor
No
Number of Speeds
1
For Air Type
Clean Air
Safety Features
Birdscreen
Nameplate Voltage
208/230/460V AC
Speed Controllable
No
Maximum Static Pressure
1/4 in wc
Hood Type
Hinged Hood
Base Shape
Square
Exhaust Airflow @ 0.125 in SP
26,087 cfm
Motor Speed
1,745 RPM
Brake Horsepower
5 3/4 hp
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.000 in SP
28,530 cfm
Drive Type
Belt Drive
Exhaust Airflow @ 0.250 in SP
23,172 cfm
Mounting Orientation
Horizontal
For High-Static Pressure Applications
No
Current
14.4-13.0/6.4 A
Housing Material
Steel
Mount Type
Roof Curb
Maximum Inlet Air Temperature
104 Degrees F
Features
Strong and Weathertight Hood
Frequency
60 Hz
Maximum Fan Speed
485 RPM
Motor Horsepower
5 hp
Airflow @ 0.000 in SP
28,530 cfm
Maximum Ambient Temperature
104 Degrees F

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 28,530 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.