Steel 108"L, 43"H, 100"W, Roof Fan w.Motor

  • Mfr # 7AD94

  • Zoro # G3421363


product price:  $8,741.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
60 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
7 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AD94
Zoro #
G3421363
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
100 in
Width (In.)
100
Dimension F
12 in
Dimension A
66 1/2 in
Dimension D (In.)
42-1/2
Max. Depth (In.)
108 in
Dimension A (In.)
66-1/2
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Bearing Size (In.)
1 3/4 in
Dimension C (In.)
108
Shaft Dia. (In.)
1 3/4 in
Dimension E
26 1/2 in
Dimension E (In.)
26-1/2
Dimension B
100 in
Dimension B (In.)
100
Dimension C
108 in
Dimension F (In.)
12
Dimension D
42 1/2 in
Propeller Dia. (In.)
60
Height (In.)
42-1/2
Base Width
66 1/2 in
Overall Width
100 in
Blade Diameter
60 in
Propeller Shaft Diameter
1 3/4 in
Housing Length
66.5 in
Base Length
66 1/2 in
Hood Length
108 in
Base Height
26 1/2 in
Overall Height
42 1/2 in
Damper Size
60 x 60 in
Hood Width
100 in
Overall Length
108 in
Housing Width
66.5 in
Hood Height
25 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
7 1/2 hp
Motor Enclosure
Open Dripproof
Voltage
208-230/460
CFM @ 0.375-In. SP
24,618 cfm
Max. BHP
8.63 hp
Recommended Gravity Backdraft Damper Item No.
6WRK9
Mounting Position
Horizontal
Frame Material
Galvanized Steel
Fan RPM
555
Bearing Type
Regreasable Cast Pillow Block
Hz
60 Hz
Propeller Material
Cast Aluminum
Number of Blades
6
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Style - Roof Ventilators
Hooded
Type
Axial Belt Drive Downblast
Assembled/Unassembled
Unassembled
Motor RPM
1,745 RPM
Item
Axial Downblast Roof Exhaust Fan
CFM @ 0.000-In. SP
32,648 cfm
Full Load Amps
20.6-18.7/9.3
CFM @ 0.125-In. SP
30,510 cfm
Includes
Drive Package, Hood
Phase
3
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Motor Type
3-Phase
CFM @ 0.250-In. SP
28,398 cfm
Motor HP
7-1/2
For High-Static Pressure Applications
No
Standards
UL/cUL 705
Motor Speed
1,745 RPM
Assembly
Unassembled
Supply Airflow @ 0.000 in SP
32,648 cfm
Maximum Ambient Temperature
104 Degrees F
Resistance Properties
Weather Resistant
Hood Type
Hinged Hood
Safety Features
Birdscreen
Frequency
60 Hz
Housing Finish
Galvanized
Exhaust Airflow @ 0.375 in SP
24,618 cfm
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
30,510 cfm
Maximum Fan Speed
555 RPM
Blade Material
Aluminum
Sound Level
45 sones @ 0.000 in SP and 5 ft
Includes Motor
Yes
High-Efficiency Motor
No
Nameplate Voltage
208/230/460V AC
Drive Type
Belt Drive
Motor Horsepower
7 1/2 hp
Mount Type
Roof Curb
Base Shape
Square
Brake Horsepower
8 63/100 hp
Exhaust Airflow @ 0.000 in SP
32,648 cfm
Application
Factories, Large Facilities, Warehouses
Current
20.5-18.5/9.2 A
For Air Type
Clean Air
Speed Controllable
No
Number of Speeds
1
Maximum Static Pressure
3/8 in wc
Compatible Curb Manufacturer Part Number
3AZJ8
Includes Drive Package
Yes
Housing Material
Steel
Exhaust Airflow @ 0.250 in SP
28,398 cfm
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
32,648 cfm

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 32,648 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 32,648 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.