Steel 108"L, 43"H, 100"W, Roof Fan w.Motor

  • Mfr # 7AD95

  • Zoro # G0380055


product price:  $8,744.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
60 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
7 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AD95
Zoro #
G0380055
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
100 in
Dimension D
42 1/2 in
Dimension E (In.)
26-1/2
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Dimension C
108 in
Dimension A (In.)
66-1/2
Dimension A
66 1/2 in
Dimension B
100 in
Propeller Dia. (In.)
60
Dimension B (In.)
100
Dimension F (In.)
12
Height (In.)
42-1/2
Width (In.)
100
Max. Depth (In.)
108 in
Dimension E
26 1/2 in
Shaft Dia. (In.)
1 3/4 in
Dimension F
12 in
Dimension C (In.)
108
Bearing Size (In.)
1 3/4 in
Dimension D (In.)
42-1/2
Overall Width
100 in
Overall Length
108 in
Hood Width
100 in
Housing Length
66.5 in
Base Width
66 1/2 in
Housing Width
66.5 in
Base Length
66 1/2 in
Base Height
26 1/2 in
Hood Length
108 in
Propeller Shaft Diameter
1 3/4 in
Damper Size
60 x 60 in
Overall Height
42 1/2 in
Blade Diameter
60 in
Hood Height
25 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
7 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Blades
6
Hz
60 Hz
CFM @ 0.000-In. SP
32,648 cfm
Full Load Amps
19.8-17.9/9.0
Motor HP
7-1/2
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Propeller Material
Cast Aluminum
Frame Material
Galvanized Steel
Voltage
208-230/460
Recommended Gravity Backdraft Damper Item No.
6WRK9
Fan RPM
555
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Cast Pillow Block
Motor Type
3-Phase
Phase
3
CFM @ 0.125-In. SP
30,510 cfm
Style - Roof Ventilators
Hooded
Motor RPM
1,750 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
28,398 cfm
Item
Axial Downblast Roof Exhaust Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
8.63 hp
Type
Axial Belt Drive Downblast
CFM @ 0.375-In. SP
24,618 cfm
Includes
Drive Package, Hood
Mounting Position
Horizontal
Includes Drive Package
Yes
Features
Strong and Weathertight Hood
For Air Type
Clean Air
Compatible Curb Manufacturer Part Number
3AZJ8
Supply Airflow @ 0.000 in SP
32,648 cfm
Current
20.0-18.1/9.0 A
Assembly
Unassembled
Number of Speeds
1
Exhaust Airflow @ 0.250 in SP
28,398 cfm
Base Shape
Square
Motor Speed
1,750 RPM
Exhaust Airflow @ 0.375 in SP
24,618 cfm
Nameplate Voltage
208/230/460V AC
Maximum Static Pressure
3/8 in wc
Maximum Fan Speed
555 RPM
Application
Factories, Large Facilities, Warehouses
For High-Static Pressure Applications
No
Drive Type
Belt Drive
Housing Material
Steel
Sound Level
45 sones @ 0.000 in SP and 5 ft
Hood Type
Hinged Hood
Blade Material
Aluminum
Resistance Properties
Weather Resistant
Includes Motor
Yes
Brake Horsepower
8 63/100 hp
Motor Horsepower
7 1/2 hp
High-Efficiency Motor
No
Housing Finish
Galvanized
Standards
AMCA Sound and Air, UL/cUL 705
Safety Features
Birdscreen
Mount Type
Roof Curb
Exhaust Airflow @ 0.000 in SP
32,648 cfm
Airflow @ 0.000 in SP
32,648 cfm
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
30,510 cfm
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Speed Controllable
No

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 32,648 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 7 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.