Steel 108"L, 43"H, 100"W, Roof Fan w.Motor

  • Mfr # 7AD96

  • Zoro # G1661782


product price:  $8,910.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
60 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD96
Zoro #
G1661782
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
100 in
Dimension A (In.)
66-1/2
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Width (In.)
100
Dimension C
108 in
Dimension E (In.)
30-1/2
Dimension F (In.)
24
Dimension H (In.)
16
Dimension H
16 in
Max. Depth (In.)
108 in
Dimension A
66 1/2 in
Dimension D (In.)
54-1/2
Dimension C (In.)
108
Dimension B (In.)
100
Dimension F
24 in
Shaft Dia. (In.)
1 3/4 in
Height (In.)
42-1/2
Propeller Dia. (In.)
60
Dimension D
54 1/2 in
Dimension G
14 1/2 in
Dimension E
30 1/2 in
Dimension B
100 in
Bearing Size (In.)
1 3/4 in
Dimension G (In.)
14-1/2
Hood Length
108 in
Overall Length
108 in
Blade Diameter
60 in
Hood Height
25 in
Housing Length
66.5 in
Housing Width
66.5 in
Base Length
66 1/2 in
Propeller Shaft Diameter
1 3/4 in
Hood Width
100 in
Overall Width
100 in
Base Width
66 1/2 in
Damper Size
60 x 60 in
Base Height
26 1/2 in
Overall Height
42 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
10 hp
Motor Enclosure
Open Dripproof
Hz
60 Hz
Item
Axial Downblast Roof Exhaust Fan
Full Load Amps
26.7-24.2/12.1
Phase
3
Recommended Gravity Backdraft Damper Item No.
6WRK9
Motor RPM
1,740 RPM
Fan RPM
611
Bearing Type
Regreasable Cast Pillow Block
Number of Blades
6
CFM @ 0.250-In. SP
32,075 cfm
CFM @ 0.375-In. SP
29,935 cfm
Motor HP
10
CFM @ 0.000-In. SP
35,942 cfm
CFM @ 0.125-In. SP
34,001 cfm
Propeller Material
Cast Aluminum
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
Max. BHP
11.5 hp
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
Mounting Position
Horizontal
Motor Type
3-Phase
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Voltage
208-230/460
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Resistance Properties
Weather Resistant
Brake Horsepower
11 1/2 hp
Maximum Ambient Temperature
104 Degrees F
Blade Material
Aluminum
Features
Strong and Weathertight Hood
Motor Speed
1,740 RPM
Nameplate Voltage
208/230/460V AC
Number of Speeds
1
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
35,942 cfm
Maximum Static Pressure
1/2 in wc
Current
27.4-24.8/12.4 A
Housing Finish
Galvanized
Mounting Orientation
Horizontal
Hood Type
Hinged Hood
Maximum Fan Speed
611 RPM
Exhaust Airflow @ 0.125 in SP
34,001 cfm
Motor Horsepower
10 hp
Includes Drive Package
Yes
Housing Material
Steel
For High-Static Pressure Applications
No
Includes Motor
Yes
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
Base Shape
Square
Maximum Inlet Air Temperature
104 Degrees F
Sound Level
54 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
35,942 cfm
For Air Type
Clean Air
High-Efficiency Motor
No
Mount Type
Roof Curb
Standards
AMCA Sound and Air, UL/cUL 705
Supply Airflow @ 0.000 in SP
35,942 cfm
Safety Features
Birdscreen
Compatible Curb Manufacturer Part Number
3AZJ8
Exhaust Airflow @ 0.250 in SP
32,075 cfm
Speed Controllable
No
Exhaust Airflow @ 0.375 in SP
29,935 cfm
Frequency
60 Hz

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 35,942 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 35,942 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.