Steel 108"L, 43"H, 100"W, Roof Fan w.Motor

  • Mfr # 7AD99

  • Zoro # G1272363


product price:  $10,821.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
60 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
15 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AD99
Zoro #
G1272363
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
100 in
Height (In.)
42-1/2
Dimension E (In.)
26-1/2
Dimension B (In.)
100
Dimension C (In.)
108
Shaft Dia. (In.)
1 3/4 in
Width (In.)
100
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Dimension A (In.)
66-1/2
Dimension B
100 in
Dimension D
42 1/2 in
Propeller Dia. (In.)
60
Dimension A
66 1/2 in
Dimension E
26 1/2 in
Dimension C
108 in
Dimension D (In.)
42-1/2
Bearing Size (In.)
1 3/4 in
Dimension F
12 in
Max. Depth (In.)
108 in
Dimension F (In.)
12
Blade Diameter
60 in
Damper Size
60 x 60 in
Propeller Shaft Diameter
1 3/4 in
Overall Width
100 in
Hood Length
108 in
Overall Height
42 1/2 in
Housing Width
66.5 in
Hood Width
100 in
Base Length
66 1/2 in
Hood Height
25 in
Base Width
66 1/2 in
Housing Length
66.5 in
Base Height
26 1/2 in
Overall Length
108 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
15 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled/Unassembled
Unassembled
Voltage
208-230/460
Full Load Amps
38.8-35.1/17.5
CFM @ 0.000-In. SP
41,118 cfm
CFM @ 0.125-In. SP
39,421 cfm
Fan RPM
699
Max. BHP
17.25 hp
Motor Type
3-Phase
Hz
60 Hz
Number of Blades
6
Style - Roof Ventilators
Hooded
Bearing Type
Regreasable Cast Pillow Block
Mounting Position
Horizontal
Type
Axial Belt Drive Downblast
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
6WRK9
Motor RPM
1,765 RPM
Includes
Drive Package, Hood
Item
Axial Downblast Roof Exhaust Fan
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Propeller Material
Cast Aluminum
Frame Material
Galvanized Steel
Motor HP
15
CFM @ 0.375-In. SP
36,055 cfm
CFM @ 0.250-In. SP
37,726 cfm
Mount Type
Roof Curb
Includes Drive Package
Yes
For Air Type
Clean Air
For High-Static Pressure Applications
No
Assembly
Unassembled
Nameplate Voltage
208/230/460V AC
Motor Speed
1,765 RPM
High-Efficiency Motor
No
Maximum Static Pressure
5/8 in wc
Features
Strong and Weathertight Hood
Includes Motor
Yes
Mounting Orientation
Horizontal
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
699 RPM
Blade Material
Aluminum
Sound Level
74 sones @ 0.000 in SP and 5 ft
Brake Horsepower
17 1/4 hp
Frequency
60 Hz
Housing Finish
Galvanized
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
39,421 cfm
Hood Type
Hinged Hood
Number of Speeds
1
Airflow @ 0.000 in SP
41,118 cfm
Safety Features
Birdscreen
Exhaust Airflow @ 0.000 in SP
41,118 cfm
Exhaust Airflow @ 0.250 in SP
37,726 cfm
Drive Type
Belt Drive
Current
38.1-34.5/17.3 A
Motor Horsepower
15 hp
Supply Airflow @ 0.000 in SP
41,118 cfm
Resistance Properties
Weather Resistant
Compatible Curb Manufacturer Part Number
3AZJ8
Base Shape
Square
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.375 in SP
36,055 cfm
Maximum Ambient Temperature
104 Degrees F
Housing Material
Steel
Maximum Inlet Air Temperature
104 Degrees F

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 41,118 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 5/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 15 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.