Steel 108"L, 43"H, 100"W, Roof Fan w.Motor

  • Mfr # 7AE55

  • Zoro # G1970771


product price:  $9,370.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
60 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE55
Zoro #
G1970771
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Base Size - Roof Ventilators
66 1/2 in x 66 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
100 in
Dimension A
66 1/2 in
Dimension F (In.)
12
Base Square Size - Roof Ventilators
66-1/2" x 66-1/2"
Height (In.)
42-1/2
Dimension C (In.)
108
Bearing Size (In.)
1 3/4 in
Dimension D (In.)
42-1/2
Dimension B
100 in
Dimension C
108 in
Propeller Dia. (In.)
60
Dimension D
42 1/2 in
Dimension B (In.)
100
Max. Depth (In.)
108 in
Dimension F
12 in
Width (In.)
100
Dimension E (In.)
26-1/2
Dimension E
26 1/2 in
Dimension A (In.)
66-1/2
Shaft Dia. (In.)
1 3/4 in
Base Height
26 1/2 in
Propeller Shaft Diameter
1 3/4 in
Overall Height
42 1/2 in
Blade Diameter
60 in
Damper Size
60 x 60 in
Hood Width
100 in
Overall Width
100 in
Overall Length
108 in
Base Length
66 1/2 in
Hood Height
25 in
Base Width
66 1/2 in
Housing Length
66.5 in
Hood Length
108 in
Housing Width
66.5 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
10 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.000-In. SP
38,378 cfm
Recommended Gravity Backdraft Damper Item No.
6WRK9
Motor HP
10
Mounting Position
Horizontal
Item
Axial Downblast Roof Supply Fan
Fan RPM
611
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Voltage
208-230/460
Type
Axial Belt Drive Downblast
CFM @ 0.250-In. SP
34,249 cfm
Motor Type
3-Phase
CFM @ 0.125-In. SP
36,306 cfm
Includes
Drive Package, Hood
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Max. BHP
11.5 hp
Propeller Material
Cast Aluminum
Phase
3
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.375-In. SP
31,964 cfm
Motor RPM
1,750 RPM
Full Load Amps
27.2-24.6/12.3
Number of Blades
6
Hz
60 Hz
Safety Features
Birdscreen
Housing Material
Steel
Exhaust Airflow @ 0.250 in SP
34,249 cfm
High-Efficiency Motor
No
Standards
AMCA Sound and Air, UL/cUL 705
Includes Motor
Yes
Hood Type
Hinged Hood
Includes Drive Package
Yes
Resistance Properties
Weather Resistant
Nameplate Voltage
208/230/460V AC
Assembly
Unassembled
Mounting Orientation
Horizontal
Maximum Ambient Temperature
104 Degrees F
Sound Level
54 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
38,378 cfm
Maximum Fan Speed
611 RPM
Housing Finish
Galvanized
Blade Material
Aluminum
Exhaust Airflow @ 0.125 in SP
36,306 cfm
Mount Type
Roof Curb
Application
Factories, Large Facilities, Warehouses
Brake Horsepower
11 1/2 hp
Motor Horsepower
10 hp
Exhaust Airflow @ 0.375 in SP
31,964 cfm
For High-Static Pressure Applications
No
Number of Speeds
1
Motor Speed
1,750 RPM
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.000 in SP
38,378 cfm
Drive Type
Belt Drive
Current
27.0-24.4/12.2 A
Compatible Curb Manufacturer Part Number
3AZJ8
Speed Controllable
No
Supply Airflow @ 0.000 in SP
38,378 cfm
For Air Type
Clean Air
Frequency
60 Hz
Maximum Inlet Air Temperature
104 Degrees F
Features
Strong and Weathertight Hood
Base Shape
Square

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 60 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 38,378 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 10 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.