This item is Discontinued.

Dayton Steel 13.9"L, 7"H, 11.5"W Exhaust Fan 60KU35

Steel 13.9"L, 7"H, 11.5"W Exhaust Fan (Discontinued)

  • Mfr # 60KU35
  • Zoro # G602587869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60KU35
Zoro #
G602587869
UPC #
-
Country of Origin
United States

Dimensions

Duct Dia.
6 in
Housing Height
7 in
Housing Width
11 1/2 in
Housing Length
13 7/8 in
Inlet Height
3 1/4 in
Inlet Width
13 1/2 in
Overall Depth
13 7/8 in
Overall Width
11 1/2 in
Overall Dimensions H x W x D
7 in x 11 1/2 in 13 7/8 in
For Cut-Out Width
11 3/4 in
Profile Height Family
Medium
Overall Height
7 in
Duct Diameter
6 in
For Cut-Out Length
14 1/8 in
Profile Width Family
Single-Wide

Details

Voltage
115V AC
CFM @ 0.100-In. SP
194 cfm
Includes
Access Panel, Backdraft Damper, Mounting Brackets
Phase
1
Watts
27 W
Housing Material
Steel
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
0.5 sones
Lighted
Without Light
Heater
Without Heater
Motor Insulation
Class B
Item
In-Line Ceiling Exhaust Fan
Motor RPM
1,100 RPM
Standards
AMCA, UL/cUL 507
Full Load Amps
2.2 A
CFM @ 0.000-In. SP
186 cfm
Wheel Material
Polypropylene
Hz
60 Hz
CFM @ 0.250-In. SP
182 cfm
Sones @ 0.250-In. SP @ 5 Ft.
4 sones
Sones @ 0.125-In. SP @ 5 Ft.
3.7 sones
Sones @ 0.000-In. SP @ 5 Ft.
3.7 sones
Singlewide / Doublewide
Single-Wide
Noise Level @ 0.000 in SP @ 5 ft
3.7 sones
Blower Wheel Curve
Forward
Blower Wheel Material
Polypropylene
Nameplate Voltage
115V AC
Duct Shape
Round
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.000 in SP
186 cfm
Sensor Type
None
Noise Level @ 0.100 in SP @ 5 ft
0.5 sones
Motor Output Power
173 W
Frequency
60 Hz
Maximum Airflow
186 cfm
Housing Finish
Galvanized
Discharge Direction
Horizontal/Vertical
Mounting
Adjustable Mounting Brackets
Full Load Current
2.2 A
Fan Wattage
27 W
Includes Light Bulbs
No
Vent Design
Ducted
Noise Level @ 0.125 in SP @ 5 ft
3.7 sones
Exhaust Airflow @ 0.100 in SP - Range
0 to 249 cfm
Exhaust Airflow @ 0.250 in SP
182 cfm
Motor Speed
1,100 RPM
Noise Level @ 0.250 in SP @ 5 ft
4 sones
Maximum Noise Level
4.5 sones
Airflow @ 0.000 in. SP - Range
0 to 999 cfm
Nominal Voltage
115V AC - Single Phase
Exhaust Airflow @ 0.100 in SP
194 cfm

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter 6 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 194 cfm, Exhaust Airflow @ 0.250 in SP 182 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.5 sones, Fan Wattage 27 W, Frequency 60 Hz, Full Load Current 2.2 A, Housing Material Steel, Motor Output Power 173 W, Mounting Type Adjustable Brackets, Number of Speeds 1, Overall Depth 13 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.