Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 24"L, 14.5"H, 14.4"W Exhaust Fan

  • Mfr # 60RG47

  • Zoro # G002016099


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Enclosure
Open Dripproof
CFM @ 0.125-In. SP
1050
Insulated
Yes
CFM @ 0.375-In. SP
958
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RG47
Zoro #
G002016099
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
14 3/8 in
Discharge Height
8 in
Discharge Width
17 7/16 in
Dimension B
14 3/8 in
Dimension E
8 in
Housing Height
14 1/2 in
Inlet Height
8 in
Dimension D
17 7/16 in
Housing Length
23 3/4 in
Inlet Width
14 3/8 in
Dimension A
23 3/4 in
Overall Height
14 1/2 in
Overall Width
14 3/8 in
Profile Width Family
Double-Wide
Duct Width
8 in
For Cut-Out Length
24 in
Duct Height
8 in
For Cut-Out Width
14 3/4 in
Overall Depth
23 3/4 in
Profile Height Family
High

Details

Voltage
115V AC
Motor Enclosure
Open Dripproof
CFM @ 0.125-In. SP
1050
Insulated
Yes
CFM @ 0.375-In. SP
958
CFM @ 0.250-In. SP
1,013 cfm
Includes
Acoustic Insulation, Adjustable Mounting Brackets, Backdraft Damper
Item
In-Line Ceiling Exhaust Fan
Wheel Material
Polypropylene
Standards
AMCA, UL/cUL
Sones @ 0.125-In. SP @ 5 Ft.
2.5 sones
Full Load Amps
6.65 A
Phase
1
CFM @ 0.875-In. SP
723 cfm
Motor RPM
1,095 RPM
CFM @ 0.000-In. SP
1,182 cfm
CFM @ 0.200-In. SP
1,001 cfm
CFM @ 0.500-In. SP
912
CFM @ 1.000-In. SP
498
CFM @ 0.100-In. SP
1059 cfm
For Use With
General Ventilation Applications
CFM @ 0.750-In. SP
793
Sones @ 0.100-In. SP @ 5 Ft.
1 sones
Motor Insulation
Class B
Max. Inlet Temp.
104 Degrees F
Recommended Accessories
48C172, 48C173
Motor Type
Shaded Pole
CFM @ 0.625-In. SP
857
Singlewide / Doublewide
Double-Wide
Mounting Position
Horizontal
Watts
467 W
Sones @ 0.250-In. SP @ 5 Ft.
2.5 sones
Hz
60 Hz
Sones @ 0.000-In. SP @ 5 Ft.
2.5 sones
Number of Speeds
1
Speed Control
48C172, 48C173
Housing Material
Steel
Motor Speed
1,095 RPM
Full Load Current
6.65 A
Vent Design
Ducted
Nameplate Voltage
115V AC
Housing Finish
Galvanized
Discharge Direction
Horizontal/Vertical
Exhaust Airflow @ 0.000 in SP
1,182 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.250 in SP
1,013 cfm
Maximum Noise Level
2.5 sones
Exhaust Airflow @ 0.200 in SP
1,001 cfm
Noise Level @ 0.100 in SP @ 5 ft
1 sones
Noise Level @ 0.000 in SP @ 5 ft
2.5 sones
Heater
Without Heater
Fan Wattage
467 W
Noise Level @ 0.125 in SP @ 5 ft
2.5 sones
Blower Wheel Curve
Forward
Noise Level @ 0.250 in SP @ 5 ft
2.5 sones
Maximum Airflow
1,244 cfm
Blower Wheel Material
Polypropylene
Includes Light Bulbs
No
Exhaust Airflow @ 0.100 in SP
1,059 cfm
Lighted
Without Light
Sensor Type
None
Motor Output Power
187 W
Duct Shape
Square

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 1,059 cfm, Exhaust Airflow @ 0.200 in SP 1,001 cfm, Exhaust Airflow @ 0.250 in SP 1,013 cfm, Noise Level @ 0.100 in SP @ 5 ft 1 sones, Fan Wattage 467 W, Frequency 60 Hz, Full Load Current 6.65 A, Housing Material Steel, Motor Output Power 187 W, Motor Type Shaded Pole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.