Shop DAYTON

Steel 25"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CH70
  • Zoro # G3290777

product price: 
$
3,319.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CH70
Zoro #
G3290777
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
6WRK7
Item
Axial Downblast Roof Supply Fan
Frame Material
Galvanized Steel
Propeller Material
Steel
CFM @ 0.375-In. SP
10,432 cfm
Recommended 6 3/8"H Roof Curb Item No.
3C597
Bearing Type
Sealed Pillow Block
Fan RPM
608
CFM @ 0.000-In. SP
15,434 cfm
Type
Axial Belt Drive Downblast
Number of Blades
6
Style - Roof Ventilators
Hooded
Max. BHP
1.8 hp
Motor HP
1 1/2 hp
CFM @ 0.250-In. SP
12,629 cfm
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
Voltage
115V, 208V to 230V
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Assembled/Unassembled
Unassembled
Hz
60 Hz
Motor RPM
1,725 RPM
Full Load Amps
15.2/8.2-7.6 A
Motor Type
Capacitor-Start Capacitor-Run
Phase
1
CFM @ 0.125-In. SP
14,187 cfm
Nameplate Voltage
115/208-230V AC
Current
15.2/8.2-7.6 A
Hood Type
Hinged Hood
Number of Speeds
1
Base Shape
Square
Sound Level
25 sones @ 0.000 in SP and 5 ft
Features
Strong and Weathertight Hood
Resistance Properties
Weather Resistant
Assembly
Unassembled
Blade Material
Steel
For High-Static Pressure Applications
No
Maximum Ambient Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
Safety Features
Birdscreen
Exhaust Airflow @ 0.375 in SP
10,432 cfm
Blade Finish
Galvanized
For Air Type
Clean Air
Housing Material
Steel
High-Efficiency Motor
No
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
608 RPM
Drive Type
Belt Drive
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
14,187 cfm
Housing Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
12,629 cfm
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
3AZJ4
Supply Airflow @ 0.000 in SP
15,434 cfm
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.000 in SP
15,434 cfm
Motor Horsepower
1 1/2 hp
Includes Motor
Yes
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
15,434 cfm
Maximum Static Pressure
3/8 in wc
Maximum Inlet Air Temperature
104 Degrees F
Includes Drive Package
Yes
Frequency
60 Hz
Brake Horsepower
1 4/5 hp

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Max. Depth (In.)
72 in
Shaft Dia. (In.)
1 1/4 in
Propeller Dia. (In.)
42
Dimension A
46 1/2 in
Dimension B
78 in
Dimension D (In.)
40-1/2
Dimension A (In.)
46-1/2
Dimension E (In.)
24-1/2
Dimension F
10 in
Dimension C
72 in
Height (In.)
40-1/2
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension B (In.)
78
Dimension D
40 1/2 in
Dimension C (In.)
72
Bearing Size (In.)
1 1/4 in
Dimension E
24 1/2 in
Damper Size (In.)
43 in
Width (In.)
78
Dimension F (In.)
10
Base Length
46 1/2 in
Base Width
46 1/2 in
Overall Length
72 in
Hood Width
78 in
Base Height
24 1/2 in
Housing Length
46.5 in
Overall Width
78 in
Overall Height
40 1/2 in
Blade Diameter
42 in
Housing Width
46.5 in
Damper Size
42 x 42 in
Hood Length
72 in
Hood Height
16 in
Propeller Shaft Diameter
1 1/4 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 15,434 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.