Shop DAYTON

Steel 29"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH82
  • Zoro # G0915013

product price: 
$
3,746.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CH82
Zoro #
G0915013
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
Mounting Position
Horizontal
CFM @ 0.125-In. SP
13,235 cfm
Hz
60 Hz
Motor Type
Capacitor-Start
Motor RPM
1,725 RPM
Voltage
115V, 208V to 230V
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
Recommended Gravity Backdraft Damper Item No.
6WRK8
Fan RPM
429
Motor HP
1 hp
CFM @ 0.250-In. SP
9,454 cfm
Style - Roof Ventilators
Hooded
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
Propeller Material
Steel
Item
Axial Downblast Roof Supply Fan
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Max. Ambient Temp. (F)
104 Degrees F
Phase
1
Number of Blades
6
Recommended 6 3/8"H Roof Curb Item No.
3C216
Max. BHP
1.2 hp
CFM @ 0.000-In. SP
15,279 cfm
Full Load Amps
13.4/6.8-6.7 A
Compatible Curb Manufacturer Part Number
3AZJ6
Motor Horsepower
1 hp
Supply Airflow @ 0.000 in SP
15,279 cfm
Airflow @ 0.000 in SP
15,279 cfm
Number of Speeds
1
Base Shape
Square
Application
Factories, Large Facilities, Warehouses
Includes Motor
Yes
Frequency
60 Hz
Blade Material
Steel
Hood Type
Hinged Hood
Exhaust Airflow @ 0.000 in SP
15,279 cfm
Maximum Fan Speed
429 RPM
Maximum Static Pressure
1/4 in wc
Mounting Orientation
Horizontal
Blade Finish
Galvanized
Mount Type
Roof Curb
Housing Finish
Galvanized
Drive Type
Belt Drive
For Air Type
Clean Air
Standards
AMCA Sound and Air, UL/cUL 705
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
13,235 cfm
Safety Features
Birdscreen
Nameplate Voltage
115/208-230V AC
Housing Material
Steel
Sound Level
20 sones @ 0.000 in SP and 5 ft
For High-Static Pressure Applications
No
Brake Horsepower
1 1/5 hp
High-Efficiency Motor
No
Maximum Inlet Air Temperature
104 Degrees F
Current
10.0/5.3-5.0 A
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Includes Drive Package
Yes
Features
Strong and Weathertight Hood
Exhaust Airflow @ 0.250 in SP
9,454 cfm
Resistance Properties
Weather Resistant
Motor Speed
1,725 RPM

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension A (In.)
54-1/2
Max. Depth (In.)
84 in
Dimension E (In.)
42-1/2
Dimension D
42 1/2 in
Dimension C
84 in
Height (In.)
42-1/2
Dimension F
12 in
Dimension E
42 1/2 in
Propeller Dia. (In.)
48
Dimension D (In.)
42-1/2
Dimension A
54 1/2 in
Dimension B
90 in
Dimension B (In.)
90
Damper Size (In.)
49 in
Dimension C (In.)
84
Shaft Dia. (In.)
1 1/4 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Width (In.)
90
Bearing Size (In.)
1 1/4 in
Dimension F (In.)
12
Overall Width
90 in
Overall Height
42 1/2 in
Blade Diameter
48 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
84 in
Housing Length
54.5 in
Hood Height
16 in
Base Width
54 1/2 in
Housing Width
54.5 in
Hood Length
84 in
Base Height
26 1/2 in
Base Length
54 1/2 in
Hood Width
90 in
Damper Size
48 x 48 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 15,279 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.