Steel 29"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH84
  • Zoro # G1765617
product price: 
$
3,705.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CH84
Zoro #
G1765617
UPC #
00799471519479
Country of Origin
Multiple
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Hz
60 Hz
CFM @ 0.000-In. SP
17,487 cfm
Recommended Gravity Backdraft Damper Item No.
6WRK8
Motor Type
Capacitor-Start
Bearing Type
Sealed Pillow Block
Voltage
115V, 208V to 230V
Number of Blades
6
Max. BHP
1.8 hp
Assembled/Unassembled
Unassembled
Frame Material
Galvanized Steel
Motor HP
1 1/2 hp
CFM @ 0.250-In. SP
13,390 cfm
Recommended 6 3/8"H Roof Curb Item No.
3C216
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Full Load Amps
18.0/9.3-9.0 A
Propeller Material
Steel
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
Item
Axial Downblast Roof Supply Fan
Motor RPM
1,725 RPM
Fan RPM
491
Mounting Position
Horizontal
CFM @ 0.125-In. SP
15,722 cfm
CFM @ 0.375-In. SP
5,380 cfm
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Style - Roof Ventilators
Hooded
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
104 Degrees F
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
15,722 cfm
Speed Controllable
No
Supply Airflow @ 0.000 in SP
17,487 cfm
Sound Level
24 sones @ 0.000 in SP and 5 ft
Includes Motor
Yes
Maximum Fan Speed
491 RPM
Motor Speed
1,725 RPM
Maximum Static Pressure
3/8 in wc
Brake Horsepower
1 4/5 hp
Blade Finish
Galvanized
For Air Type
Clean Air
Exhaust Airflow @ 0.375 in SP
5,380 cfm
Base Shape
Square
Number of Speeds
1
Housing Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
13,390 cfm
Mount Type
Roof Curb
Housing Material
Steel
Exhaust Airflow @ 0.000 in SP
17,487 cfm
High-Efficiency Motor
No
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Blade Material
Steel
Application
Factories, Large Facilities, Warehouses
Standards
AMCA Sound and Air, UL/cUL 705
Compatible Curb Manufacturer Part Number
3AZJ6
Frequency
60 Hz
Current
18.0/9.3-9.0 A
Features
Strong and Weathertight Hood
Hood Type
Hinged Hood
Nameplate Voltage
115/208-230V AC
Airflow @ 0.000 in SP
17,487 cfm
Assembly
Unassembled
Motor Horsepower
1 1/2 hp
Safety Features
Birdscreen

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension C (In.)
84
Shaft Dia. (In.)
1 1/4 in
Dimension D
42 1/2 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Bearing Size (In.)
1 1/4 in
Width (In.)
90
Dimension A (In.)
54-1/2
Dimension A
54 1/2 in
Dimension E
42 1/2 in
Dimension E (In.)
42-1/2
Max. Depth (In.)
84 in
Dimension B (In.)
90
Damper Size (In.)
49 in
Dimension C
84 in
Dimension F
12 in
Dimension D (In.)
42-1/2
Dimension F (In.)
12
Propeller Dia. (In.)
48
Dimension B
90 in
Height (In.)
42-1/2
Base Length
54 1/2 in
Overall Length
84 in
Hood Height
16 in
Overall Height
42 1/2 in
Hood Length
84 in
Overall Width
90 in
Damper Size
48 x 48 in
Housing Length
54.5 in
Blade Diameter
48 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
54.5 in
Base Width
54 1/2 in
Hood Width
90 in
Base Height
26 1/2 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 17,487 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 17,487 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews