Steel 29"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH85
  • Zoro # G2959381
product price: 
$
3,845.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CH85
Zoro #
G2959381
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Max. Depth (In.)
84 in
Dimension B (In.)
90
Width (In.)
90
Dimension F (In.)
12
Dimension C (In.)
84
Dimension E (In.)
42-1/2
Bearing Size (In.)
1 1/4 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Height (In.)
42-1/2
Dimension E
42 1/2 in
Dimension A
54 1/2 in
Dimension A (In.)
54-1/2
Dimension B
90 in
Dimension D (In.)
42-1/2
Propeller Dia. (In.)
48
Damper Size (In.)
49 in
Dimension D
42 1/2 in
Dimension F
12 in
Shaft Dia. (In.)
1 1/4 in
Dimension C
84 in
Blade Diameter
48 in
Hood Length
84 in
Base Width
54 1/2 in
Housing Width
54.5 in
Base Height
26 1/2 in
Housing Length
54.5 in
Overall Width
90 in
Base Length
54 1/2 in
Damper Size
48 x 48 in
Overall Length
84 in
Hood Width
90 in
Overall Height
42 1/2 in
Hood Height
16 in
Propeller Shaft Diameter
1 1/4 in
Wire Rope Length
84 in
Length
84 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Propeller Material
Steel
Motor HP
1 1/2 hp
CFM @ 0.250-In. SP
13,390 cfm
Motor Type
Capacitor-Start Capacitor-Run
Mounting Position
Horizontal
Type
Axial Belt Drive Downblast
Voltage
115V, 208V to 230V
Fan RPM
491
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
15.2/8.2-7.6 A
Bearing Type
Sealed Pillow Block
CFM @ 0.000-In. SP
17,487 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Style - Roof Ventilators
Hooded
CFM @ 0.125-In. SP
15,722 cfm
Motor RPM
1,725 RPM
CFM @ 0.375-In. SP
5,380 cfm
Includes
Drive Package, Hood
Item
Axial Downblast Roof Supply Fan
Number of Blades
6
Frame Material
Galvanized Steel
Hz
60 Hz
Phase
1
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C216
Recommended Gravity Backdraft Damper Item No.
6WRK8
Assembled/Unassembled
Unassembled
Max. BHP
1.8 hp
Includes Motor
Yes
Current
15.2/8.2-7.6 A
High-Efficiency Motor
No
Supply Airflow @ 0.000 in SP
17,487 cfm
Features
Strong and Weathertight Hood
Housing Finish
Galvanized
Base Shape
Square
Resistance Properties
Weather Resistant
Safety Features
Birdscreen
For Air Type
Clean Air
Mount Type
Roof Curb
Maximum Ambient Temperature
104 Degrees F
Sound Level
24 sones @ 0.000 in SP and 5 ft
Motor Speed
1,725 RPM
Frequency
60 Hz
Drive Type
Belt Drive
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
15,722 cfm
Includes Drive Package
Yes
Compatible Curb Manufacturer Part Number
3AZJ6
Application
Factories, Large Facilities, Warehouses
Number of Speeds
1
Maximum Fan Speed
491 RPM
Mounting Orientation
Horizontal
Motor Horsepower
1 1/2 hp
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.250 in SP
13,390 cfm
Assembly
Unassembled
Brake Horsepower
1 4/5 hp
Blade Material
Steel
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.375 in SP
5,380 cfm
Housing Material
Steel
Hood Type
Hinged Hood
Blade Finish
Galvanized
Airflow @ 0.000 in SP
17,487 cfm
Exhaust Airflow @ 0.000 in SP
17,487 cfm
For High-Static Pressure Applications
No
Speed Controllable
No
Maximum Static Pressure
3/8 in wc

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 17,487 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews