Steel 35.4"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CF72

  • Zoro # G2922796


product price: $2,421.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CF72
Zoro #
G2922796
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension C (In.)
60
Shaft Dia. (In.)
3/4 in
Dimension C
60 in
Damper Size (In.)
31 in
Propeller Dia. (In.)
30
Dimension D
38 in
Bearing Size (In.)
3/4 in
Dimension D (In.)
38
Height (In.)
38
Max. Depth (In.)
60 in
Dimension F
7 1/2 in
Dimension B (In.)
57
Dimension E (In.)
22
Dimension E
22 in
Dimension B
57 in
Dimension A (In.)
34-1/2
Width (In.)
57
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension A
34 1/2 in
Dimension F (In.)
7-1/2
Housing Width
34.5 in
Overall Length
60 in
Hood Length
60 in
Hood Width
57 in
Propeller Shaft Diameter
3/4 in
Overall Width
57 in
Base Length
34 1/2 in
Hood Height
16 in
Blade Diameter
30 in
Base Width
34 1/2 in
Base Height
22 in
Overall Height
38 in
Housing Length
34.5 in
Damper Size
30 x 30 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
CFM @ 0.250-In. SP
7,594 cfm
Item
Axial Downblast Roof Exhaust Fan
Hz
60 Hz
Style - Roof Ventilators
Hooded
Number of Blades
6
Assembled/Unassembled
Unassembled
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Type
Axial Belt Drive Downblast
Full Load Amps
3.1-2.8/1.4
CFM @ 0.000-In. SP
8,628 cfm
CFM @ 0.125-In. SP
8,100 cfm
Bearing Type
Sealed Pillow Block
Recommended 6 3/8"H Roof Curb Item No.
4C455
CFM @ 0.375-In. SP
6,901 cfm
Voltage
208-230/460
Motor RPM
1,725 RPM
Max. BHP
1.2 hp
Recommended Gravity Backdraft Damper Item No.
3HHL8
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
3
Motor HP
1
Propeller Material
Steel
Includes
Drive Package, Hood
Fan RPM
968
Frame Material
Galvanized Steel
Motor Type
3-Phase
Number of Speeds
1
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
8,628 cfm
Includes Drive Package
Yes
Motor Horsepower
1 hp
Housing Material
Steel
Housing Finish
Galvanized
High-Efficiency Motor
No
Includes Motor
Yes
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
For Air Type
Clean Air
Current
3.2-3.2/1.6 A
For High-Static Pressure Applications
No
Blade Material
Steel
Safety Features
Birdscreen
Features
Strong and Weathertight Hood
Compatible Curb Manufacturer Part Number
3AZH8
Motor Speed
1,725 RPM
Base Shape
Square
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
8,628 cfm
Airflow @ 0.000 in SP
8,628 cfm
Nameplate Voltage
208/230/460V AC
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal
Brake Horsepower
1 1/5 hp
Maximum Static Pressure
3/8 in wc
Exhaust Airflow @ 0.250 in SP
7,594 cfm
Speed Controllable
No
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
104 Degrees F
Hood Type
Hinged Hood
Exhaust Airflow @ 0.375 in SP
6,901 cfm
Drive Type
Belt Drive
Sound Level
25 sones @ 0.000 in SP and 5 ft
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
968 RPM
Exhaust Airflow @ 0.125 in SP
8,100 cfm
Mount Type
Roof Curb

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,628 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.