Steel 35.4"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CK31

  • Zoro # G2561054


product price:  $3,001.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CK31
Zoro #
G2561054
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Bearing Size (In.)
1 1/4 in
Dimension B (In.)
68
Dimension C
60 in
Dimension C (In.)
60
Dimension B
68 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension F
7 1/2 in
Height (In.)
38
Dimension E (In.)
22
Dimension E
22 in
Width (In.)
68
Dimension F (In.)
7-1/2
Dimension A
40 1/2 in
Shaft Dia. (In.)
1 1/4 in
Max. Depth (In.)
60 in
Dimension D
38 in
Damper Size (In.)
37 in
Dimension D (In.)
38
Propeller Dia. (In.)
36
Dimension A (In.)
40-1/2
Overall Width
68 in
Overall Length
60 in
Housing Length
40.5 in
Base Width
40 1/2 in
Damper Size
36 x 36 in
Overall Height
38 in
Hood Width
68 in
Hood Height
16 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
36 in
Hood Length
60 in
Base Height
22 in
Housing Width
40.5 in
Base Length
40 1/2 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Recommended 6 3/8"H Roof Curb Item No.
4C455
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Full Load Amps
3.1-2.8/1.4
Exhaust/Supply CFM @ 0.250-In. SP
8,030
Bearing Type
Sealed Pillow Block
Max. Inlet Temp. (Deg. F)
104 Degrees F
Voltage
208-230/460
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
6
Motor HP
1
Exhaust/Supply CFM @ 0.125-In. SP
9,483
Phase
3
Item
Axial Downblast Roof Supply/Exhaust Fan
Assembled/Unassembled
Unassembled
Recommended Gravity Backdraft Damper Item No.
3HHN1
Type
Axial Belt Drive Downblast
Exhaust/Supply CFM @ 0.000-In. SP
10,704 cfm
Max. BHP
1.2 hp
Fan RPM
830
Motor RPM
1,725 RPM
Exhaust/Supply CFM @ 0.375-In. SP
6,653
Hz
60 Hz
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Exhaust/Supply CFM @ 0.500-In. SP
5,227
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Frame Material
Galvanized Steel
Housing Finish
Galvanized
Nameplate Voltage
230/460V AC
Housing Material
Steel
Current
3.0/1.5 A
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Supply Airflow @ 0.000 in SP
10,704 cfm
Base Shape
Square
Mounting Orientation
Horizontal
Standards
AMCA Sound and Air, UL/cUL 705
Blade Material
Steel
Brake Horsepower
1 1/5 hp
For High-Static Pressure Applications
No
Features
Strong and Weathertight Hood
Maximum Inlet Air Temperature
104 Degrees F
Mount Type
Roof Curb
High-Efficiency Motor
No
Includes Motor
Yes
Maximum Static Pressure
1/2 in wc
Motor Horsepower
1 hp
Assembly
Unassembled
Blade Finish
Galvanized
Resistance Properties
Weather Resistant
Number of Speeds
1
Airflow @ 0.000 in SP
10,704 cfm
Application
Factories, Large Facilities, Warehouses
Maximum Fan Speed
830 RPM
Speed Controllable
No
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.000 in SP
10,704 cfm
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
For Air Type
Clean Air
Includes Drive Package
Yes
Drive Type
Belt Drive

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,704 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.