Steel 35.4"Dia, 38"H Roof Fan w.Motor

  • Mfr # 7CK34

  • Zoro # G3197284


product price:  $3,116.99
/ea
Additional $940.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK34
Zoro #
G3197284
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Damper Size (In.)
37 in
Shaft Dia. (In.)
1 1/4 in
Dimension F
7 1/2 in
Max. Depth (In.)
60 in
Dimension B
68 in
Bearing Size (In.)
1 1/4 in
Dimension D
38 in
Dimension B (In.)
68
Dimension E
22 in
Width (In.)
68
Dimension E (In.)
22
Propeller Dia. (In.)
36
Dimension A
40 1/2 in
Dimension C
60 in
Dimension C (In.)
60
Dimension F (In.)
7-1/2
Height (In.)
38
Dimension A (In.)
40-1/2
Dimension D (In.)
38
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Blade Diameter
36 in
Base Height
22 in
Hood Height
16 in
Overall Height
38 in
Propeller Shaft Diameter
1 1/4 in
Hood Length
60 in
Overall Length
60 in
Overall Width
68 in
Base Length
40 1/2 in
Damper Size
36 x 36 in
Housing Width
40.5 in
Base Width
40 1/2 in
Housing Length
40.5 in
Hood Width
68 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Exhaust/Supply CFM @ 0.500-In. SP
7,445
Type
Axial Belt Drive Downblast
Number of Blades
6
Item
Axial Downblast Roof Supply/Exhaust Fan
Motor Type
3-Phase
Fan RPM
951
Exhaust/Supply CFM @ 0.375-In. SP
7,780
Full Load Amps
4.5-4.1/2.0
Motor RPM
1,725 RPM
Phase
3
Frame Material
Galvanized Steel
Bearing Type
Sealed Pillow Block
Propeller Material
Steel
Motor HP
1-1/2
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Voltage
208-230/460
Recommended 6 3/8"H Roof Curb Item No.
4C455
Max. BHP
1.8 hp
Mounting Position
Horizontal
Max. Inlet Temp. (Deg. F)
104 Degrees F
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Max. Ambient Temp. (F)
104 Degrees F
Exhaust/Supply CFM @ 0.250-In. SP
10,067
Recommended Gravity Backdraft Damper Item No.
3HHN1
Assembled/Unassembled
Unassembled
Exhaust/Supply CFM @ 0.125-In. SP
11,244
Exhaust/Supply CFM @ 0.000-In. SP
12,264 cfm
Style - Roof Ventilators
Hooded
Mounting Orientation
Horizontal
Number of Speeds
1
Frequency
60 Hz
Maximum Inlet Air Temperature
104 Degrees F
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
12,264 cfm
Base Shape
Square
High-Efficiency Motor
No
Blade Finish
Galvanized
Features
Strong and Weathertight Hood
Includes Motor
Yes
Housing Material
Steel
For High-Static Pressure Applications
No
Maximum Static Pressure
1/2 in wc
Standards
AMCA Sound and Air, UL/cUL 705
Motor Speed
1,725 RPM
Assembly
Unassembled
Resistance Properties
Weather Resistant
Brake Horsepower
1 4/5 hp
Maximum Fan Speed
951 RPM
Speed Controllable
No
Maximum Ambient Temperature
104 Degrees F
Current
4.3/2.1 A
Nameplate Voltage
208/230/460V AC
Application
Factories, Large Facilities, Warehouses
Supply Airflow @ 0.000 in SP
12,264 cfm
Includes Drive Package
Yes
Drive Type
Belt Drive
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Blade Material
Steel
Housing Finish
Galvanized
Mount Type
Roof Curb
Airflow @ 0.000 in SP
12,264 cfm
Motor Horsepower
1 1/2 hp

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,264 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.