Shop DAYTON

Steel 35.4"Dia, 41"H Roof Fan w.Motor

  • Mfr # 7CF91
  • Zoro # G2073224

product price: 
$
3,235.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF91
Zoro #
G2073224
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Open Dripproof
Motor Type
Capacitor-Start Capacitor-Run
Type
Axial Belt Drive Downblast
Voltage
115V, 208V to 230V
Max. BHP
0.9 hp
Fan RPM
482
Style - Roof Ventilators
Hooded
Includes
Drive Package, Hood
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal
Frame Material
Galvanized Steel
CFM @ 0.000-In. SP
11,485 cfm
CFM @ 0.250-In. SP
7,250 cfm
Motor RPM
1,725 RPM
Recommended 6 3/8"H Roof Curb Item No.
3C597
Motor HP
3/4 hp
Bearing Type
Sealed Pillow Block
Hz
60 Hz
Number of Blades
6
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Propeller Material
Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.125-In. SP
9,885 cfm
Item
Axial Downblast Roof Exhaust Fan
Recommended Gravity Backdraft Damper Item No.
6WRK7
Full Load Amps
11.0/5.5-5.5 A
CFM @ 0.375-In. SP
6,420 cfm
Phase
1
For Air Type
Clean Air
Motor Horsepower
3/4 hp
Blade Material
Steel
Assembly
Unassembled
Drive Type
Belt Drive
Exhaust Airflow @ 0.000 in SP
11,485 cfm
Compatible Curb Manufacturer Part Number
3AZJ4
Supply Airflow @ 0.000 in SP
11,485 cfm
Blade Finish
Galvanized
Safety Features
Birdscreen
Base Shape
Square
Resistance Properties
Weather Resistant
Number of Speeds
1
Maximum Static Pressure
1/4 in wc
Exhaust Airflow @ 0.375 in SP
6,420 cfm
High-Efficiency Motor
No
Housing Finish
Galvanized
Includes Drive Package
Yes
Standards
AMCA Sound and Air, UL/cUL 705
Current
11.0/5.5-5.5 A
Maximum Ambient Temperature
104 Degrees F
Mount Type
Roof Curb
Maximum Fan Speed
482 RPM
Brake Horsepower
9/10 hp
For High-Static Pressure Applications
No
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.250 in SP
7,250 cfm
Features
Strong and Weathertight Hood
Hood Type
Hinged Hood
Maximum Inlet Air Temperature
104 Degrees F
Frequency
60 Hz
Includes Motor
Yes
Sound Level
21 sones @ 0.000 in SP and 5 ft
Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
11,485 cfm
Nameplate Voltage
115/208-230V AC
Housing Material
Steel
Speed Controllable
No
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.125 in SP
9,885 cfm

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Shaft Dia. (In.)
1 1/4 in
Propeller Dia. (In.)
42
Dimension E
24 1/2 in
Dimension D
40 1/2 in
Max. Depth (In.)
72 in
Dimension D (In.)
40-1/2
Dimension C (In.)
72
Dimension F (In.)
10
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension B
78 in
Dimension B (In.)
78
Bearing Size (In.)
1 1/4 in
Width (In.)
78
Height (In.)
40-1/2
Dimension A
46 1/2 in
Dimension E (In.)
24-1/2
Dimension A (In.)
46-1/2
Dimension F
10 in
Damper Size (In.)
43 in
Dimension C
72 in
Hood Width
78 in
Base Length
46 1/2 in
Housing Length
46.5 in
Overall Height
40 1/2 in
Base Width
46 1/2 in
Overall Width
78 in
Overall Length
72 in
Hood Length
72 in
Damper Size
42 x 42 in
Hood Height
16 in
Base Height
24 1/2 in
Housing Width
46.5 in
Blade Diameter
42 in
Propeller Shaft Diameter
1 1/4 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,485 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 11,485 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.