Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 43"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CF93

  • Zoro # G1876926


product price: $3,068.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF93
Zoro #
G1876926
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension B
78 in
Damper Size (In.)
43 in
Dimension A (In.)
46-1/2
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension F (In.)
10
Dimension E
24 1/2 in
Dimension E (In.)
24-1/2
Max. Depth (In.)
72 in
Dimension D
40 1/2 in
Shaft Dia. (In.)
1 1/4 in
Dimension F
10 in
Dimension C (In.)
72
Dimension A
46 1/2 in
Height (In.)
40-1/2
Width (In.)
78
Bearing Size (In.)
1 1/4 in
Propeller Dia. (In.)
42
Dimension C
72 in
Dimension B (In.)
78
Dimension D (In.)
40-1/2
Housing Length
46.5 in
Housing Width
46.5 in
Base Height
24 1/2 in
Damper Size
42 x 42 in
Hood Width
78 in
Hood Length
72 in
Blade Diameter
42 in
Overall Height
40 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
78 in
Overall Length
72 in
Hood Height
16 in
Base Width
46 1/2 in
Base Length
46 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
3
Type
Axial Belt Drive Downblast
Frame Material
Galvanized Steel
CFM @ 0.250-In. SP
7,250 cfm
CFM @ 0.125-In. SP
9,885 cfm
CFM @ 0.000-In. SP
11,485 cfm
Voltage
208-230/460
Fan RPM
482
Recommended 6 3/8"H Roof Curb Item No.
3C597
Full Load Amps
2.8/1.4-1.4
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Mounting Position
Horizontal
Number of Blades
6
Motor RPM
1,725 RPM
Max. BHP
0.9 hp
Motor Type
3-Phase
Includes
Drive Package, Hood
Item
Axial Downblast Roof Exhaust Fan
Motor HP
3/4
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Hz
60 Hz
Recommended Gravity Backdraft Damper Item No.
6WRK7
Bearing Type
Sealed Pillow Block
CFM @ 0.375-In. SP
6,420 cfm
Includes Drive Package
Yes
Housing Finish
Galvanized
For High-Static Pressure Applications
No
Base Shape
Square
Supply Airflow @ 0.000 in SP
11,485 cfm
Resistance Properties
Weather Resistant
For Air Type
Clean Air
Maximum Ambient Temperature
104 Degrees F
Blade Material
Steel
Hood Type
Hinged Hood
Exhaust Airflow @ 0.125 in SP
9,885 cfm
Includes Motor
Yes
Drive Type
Belt Drive
Compatible Curb Manufacturer Part Number
3AZJ4
Motor Speed
1,725 RPM
Nameplate Voltage
208/230/460V AC
Housing Material
Steel
Current
2.8-2.9/1.45 A
Airflow @ 0.000 in SP
11,485 cfm
High-Efficiency Motor
No
Speed Controllable
No
Exhaust Airflow @ 0.375 in SP
6,420 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
7,250 cfm
Motor Horsepower
3/4 hp
Brake Horsepower
9/10 hp
Assembly
Unassembled
Frequency
60 Hz
Sound Level
21 sones @ 0.000 in SP and 5 ft
Maximum Fan Speed
482 RPM
Number of Speeds
1
Blade Finish
Galvanized
Maximum Static Pressure
1/4 in wc
Application
Factories, Large Facilities, Warehouses
Mount Type
Roof Curb
Safety Features
Birdscreen
Exhaust Airflow @ 0.000 in SP
11,485 cfm
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,485 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.