Steel 43"Dia, 42.5"H Roof Fan w.Motor

  • Mfr # 7CH08

  • Zoro # G1074936


product price: $3,658.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH08
Zoro #
G1074936
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Propeller Dia. (In.)
48
Bearing Size (In.)
1 1/4 in
Dimension D
42 1/2 in
Dimension F (In.)
12
Max. Depth (In.)
84 in
Dimension C (In.)
84
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Width (In.)
90
Dimension A (In.)
54-1/2
Shaft Dia. (In.)
1 1/4 in
Dimension B
90 in
Dimension F
12 in
Dimension E (In.)
42-1/2
Dimension D (In.)
42-1/2
Dimension C
84 in
Damper Size (In.)
49 in
Dimension A
54 1/2 in
Dimension E
42 1/2 in
Dimension B (In.)
90
Height (In.)
42-1/2
Base Height
26 1/2 in
Damper Size
48 x 48 in
Housing Length
54.5 in
Base Length
54 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
90 in
Overall Height
42 1/2 in
Base Width
54 1/2 in
Blade Diameter
48 in
Hood Width
90 in
Hood Length
84 in
Housing Width
54.5 in
Overall Length
84 in
Hood Height
16 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Blades
6
CFM @ 0.125-In. SP
10,826 cfm
Type
Axial Belt Drive Downblast
Full Load Amps
2.8/1.4-1.4
Max. Inlet Temp. (Deg. F)
104 Degrees F
Fan RPM
393
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Bearing Type
Sealed Pillow Block
Frame Material
Galvanized Steel
CFM @ 0.250-In. SP
10,010 cfm
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.000-In. SP
12,997 cfm
Max. BHP
0.9 hp
Motor RPM
1,725 RPM
Mounting Position
Horizontal
Includes
Drive Package, Hood
Assembled/Unassembled
Unassembled
Hz
60 Hz
Recommended 6 3/8"H Roof Curb Item No.
3C216
Voltage
208-230/460
Propeller Material
Steel
Motor HP
3/4
Phase
3
Motor Type
3-Phase
Item
Axial Downblast Roof Exhaust Fan
Recommended Gravity Backdraft Damper Item No.
6WRK8
Style - Roof Ventilators
Hooded
Features
Strong and Weathertight Hood
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
12,997 cfm
Maximum Ambient Temperature
104 Degrees F
Brake Horsepower
9/10 hp
For High-Static Pressure Applications
No
Includes Drive Package
Yes
High-Efficiency Motor
No
Maximum Fan Speed
393 RPM
Exhaust Airflow @ 0.125 in SP
10,826 cfm
Resistance Properties
Weather Resistant
For Air Type
Clean Air
Mount Type
Roof Curb
Airflow @ 0.000 in SP
12,997 cfm
Safety Features
Birdscreen
Blade Material
Steel
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
Drive Type
Belt Drive
Compatible Curb Manufacturer Part Number
3AZJ6
Blade Finish
Galvanized
Housing Finish
Galvanized
Motor Horsepower
3/4 hp
Speed Controllable
No
Mounting Orientation
Horizontal
Number of Speeds
1
Sound Level
15.5 sones @ 0.000 in SP and 5 ft
Motor Speed
1,725 RPM
Housing Material
Steel
Nameplate Voltage
208/230/460V AC
Standards
AMCA Sound and Air, UL/cUL 705
Base Shape
Square
Supply Airflow @ 0.000 in SP
12,997 cfm
Exhaust Airflow @ 0.250 in SP
10,010 cfm
Hood Type
Hinged Hood
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
1/4 in wc
Current
2.8-2.9/1.45 A
Frequency
60 Hz

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,997 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.