Steel 48"L, 38"H, 44"W, Roof Fan w.Motor

  • Mfr # 7AE27

  • Zoro # G2624325


product price:  $1,758.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE27
Zoro #
G2624325
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
24 1/2 in x 24 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
38 in
Dimension F (In.)
8-1/2
Shaft Dia. (In.)
3/4 in
Max. Depth (In.)
48 in
Propeller Dia. (In.)
20
Dimension E
23 in
Bearing Size (In.)
3/4 in
Dimension F
8 1/2 in
Dimension C
48 in
Base Square Size - Roof Ventilators
24-1/2" x 24-1/2"
Width (In.)
38
Dimension D (In.)
38
Dimension B (In.)
38
Dimension A (In.)
24-1/2
Dimension C (In.)
48
Dimension B
38 in
Dimension D
38 in
Height (In.)
38
Dimension A
24 1/2 in
Dimension E (In.)
23
Blade Diameter
20 in
Overall Length
48 in
Base Length
24 1/2 in
Damper Size
20 x 20 in
Overall Height
38 in
Housing Length
24.5 in
Housing Width
24.5 in
Hood Height
16 in
Hood Width
44 in
Base Width
24 1/2 in
Propeller Shaft Diameter
3/4 in
Overall Width
44 in
Hood Length
48 in
Base Height
23 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.250-In. SP
2,160 cfm
Frame Material
Galvanized Steel
Propeller Material
Steel
Mounting Position
Horizontal
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
2,755 cfm
Hz
60 Hz
Number of Blades
6
Recommended Gravity Backdraft Damper Item No.
3HHL6
Recommended 6 3/8"H Roof Curb Item No.
4C454
CFM @ 0.000-In. SP
3,133 cfm
Item
Axial Downblast Roof Supply Fan
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Type
Axial Belt Drive Downblast
Bearing Type
Sealed Pillow Block
Motor HP
1/4
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
3-Phase
Includes
Drive Package, Hood
Full Load Amps
1.2-1.3/0.65
Voltage
208-230/460
CFM @ 0.375-In. SP
1,015 cfm
Assembled/Unassembled
Unassembled
Max. BHP
0.3 hp
Fan RPM
953
Style - Roof Ventilators
Hooded
Number of Speeds
1
Standards
UL/cUL 705
Exhaust Airflow @ 0.375 in SP
1,015 cfm
Maximum Ambient Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
For High-Static Pressure Applications
No
Mount Type
Roof Curb
Airflow @ 0.000 in SP
3,133 cfm
For Air Type
Clean Air
Brake Horsepower
3/10 hp
Drive Type
Belt Drive
Speed Controllable
No
Hood Type
Hinged Hood
Maximum Static Pressure
3/8 in wc
Motor Speed
1,725 RPM
Compatible Curb Manufacturer Part Number
3FLT5
Nameplate Voltage
208/230/460V AC
Frequency
60 Hz
Housing Material
Steel
Assembly
Unassembled
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.125 in SP
2,755 cfm
Features
Strong and Weathertight Hood
Resistance Properties
Weather Resistant
Motor Horsepower
1/4 hp
Current
1.0-1.0/0.5 A
High-Efficiency Motor
No
Maximum Fan Speed
953 RPM
Blade Finish
Galvanized
Includes Motor
Yes
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
Exhaust Airflow @ 0.250 in SP
2,160 cfm
Housing Finish
Galvanized
Sound Level
16.2 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
3,133 cfm
Supply Airflow @ 0.000 in SP
3,133 cfm
Safety Features
Birdscreen
Base Shape
Square
Includes Drive Package
Yes

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,133 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 3,133 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.