Steel 48"L, 38"H, 44"W, Roof Fan w.Motor

  • Mfr # 7AE35

  • Zoro # G0650273


product price:  $1,955.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE35
Zoro #
G0650273
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
24 1/2 in x 24 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
38 in
Dimension C (In.)
48
Dimension E
23 in
Shaft Dia. (In.)
3/4 in
Dimension E (In.)
23
Dimension F (In.)
8-1/2
Dimension C
48 in
Dimension B
38 in
Propeller Dia. (In.)
20
Dimension B (In.)
38
Width (In.)
38
Dimension D (In.)
38
Height (In.)
38
Bearing Size (In.)
3/4 in
Dimension D
38 in
Dimension A (In.)
24-1/2
Base Square Size - Roof Ventilators
24-1/2" x 24-1/2"
Dimension A
24 1/2 in
Max. Depth (In.)
48 in
Dimension F
8 1/2 in
Hood Width
44 in
Base Height
23 in
Overall Width
44 in
Base Width
24 1/2 in
Base Length
24 1/2 in
Hood Height
16 in
Overall Height
38 in
Damper Size
20 x 20 in
Overall Length
48 in
Blade Diameter
20 in
Housing Length
24.5 in
Propeller Shaft Diameter
3/4 in
Hood Length
48 in
Housing Width
24.5 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Recommended Gravity Backdraft Damper Item No.
3HHL6
Phase
3
Item
Axial Downblast Roof Supply Fan
Motor RPM
1,725 RPM
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
CFM @ 0.000-In. SP
4,014 cfm
Fan RPM
1,221
Style - Roof Ventilators
Hooded
Recommended 6 3/8"H Roof Curb Item No.
4C454
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
Motor Type
3-Phase
Number of Blades
6
Hz
60 Hz
CFM @ 0.125-In. SP
3,742 cfm
CFM @ 0.250-In. SP
3,389 cfm
Assembled/Unassembled
Unassembled
Voltage
208-203/460
Full Load Amps
2.1-2.2/1.1
Motor HP
1/2
Propeller Material
Steel
Mounting Position
Horizontal
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
0.6 hp
CFM @ 0.375-In. SP
2,916 cfm
Includes
Drive Package, Hood
Assembly
Unassembled
Exhaust Airflow @ 0.375 in SP
2,916 cfm
Hood Type
Hinged Hood
Airflow @ 0.000 in SP
4,014 cfm
Motor Speed
1,725 RPM
Housing Finish
Galvanized
Frequency
60 Hz
Maximum Inlet Air Temperature
104 Degrees F
Base Shape
Square
Maximum Fan Speed
1,221 RPM
Features
Strong and Weathertight Hood
Current
1.7-1.7/0.85 A
High-Efficiency Motor
No
Number of Speeds
1
Mount Type
Roof Curb
Blade Material
Steel
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
4,014 cfm
Brake Horsepower
3/5 hp
Motor Horsepower
1/2 hp
Safety Features
Birdscreen
Drive Type
Belt Drive
Resistance Properties
Weather Resistant
Maximum Static Pressure
1/2 in wc
Mounting Orientation
Horizontal
Maximum Ambient Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
Compatible Curb Manufacturer Part Number
3FLT5
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
3,742 cfm
Exhaust Airflow @ 0.250 in SP
3,389 cfm
Standards
UL/cUL 705
Blade Finish
Galvanized
Speed Controllable
No
Supply Airflow @ 0.000 in SP
4,014 cfm
Sound Level
20 sones @ 0.000 in SP and 5 ft
Includes Drive Package
Yes
Housing Material
Steel
For High-Static Pressure Applications
No
Nameplate Voltage
208/230/460V AC

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,014 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 4,014 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.