Steel 48"L, 38"H, 44"W, Roof Fan w.Motor

  • Mfr # 7AE36

  • Zoro # G1172787


product price:  $1,788.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
200-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE36
Zoro #
G1172787
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
24 1/2 in x 24 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
38 in
Dimension B
38 in
Width (In.)
38
Dimension A
24 1/2 in
Dimension B (In.)
38
Height (In.)
38
Dimension F (In.)
8-1/2
Dimension E (In.)
23
Propeller Dia. (In.)
20
Max. Depth (In.)
48 in
Dimension D (In.)
38
Base Square Size - Roof Ventilators
24-1/2" x 24-1/2"
Dimension E
23 in
Dimension F
8 1/2 in
Dimension C (In.)
48
Bearing Size (In.)
3/4 in
Shaft Dia. (In.)
3/4 in
Dimension A (In.)
24-1/2
Dimension C
48 in
Dimension D
38 in
Housing Length
24.5 in
Hood Height
16 in
Hood Width
44 in
Base Height
23 in
Housing Width
24.5 in
Base Width
24 1/2 in
Hood Length
48 in
Propeller Shaft Diameter
3/4 in
Base Length
24 1/2 in
Overall Length
48 in
Blade Diameter
20 in
Overall Height
38 in
Damper Size
20 x 20 in
Overall Width
44 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
200-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.375-In. SP
2,916 cfm
Max. BHP
0.6 hp
CFM @ 0.000-In. SP
4,014 cfm
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
Style - Roof Ventilators
Hooded
Assembled/Unassembled
Unassembled
Frame Material
Galvanized Steel
Full Load Amps
1.6-1.8/0.9
Mounting Position
Horizontal
Includes
Drive Package, Hood
Recommended Gravity Backdraft Damper Item No.
3HHL6
Type
Axial Belt Drive Downblast
CFM @ 0.250-In. SP
3,389 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Motor RPM
1,725 RPM
Fan RPM
1,221
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
3
Number of Blades
6
Bearing Type
Sealed Pillow Block
Motor HP
1/2
Voltage
200-230/460
Propeller Material
Steel
Motor Type
3-Phase
Recommended 6 3/8"H Roof Curb Item No.
3C216
CFM @ 0.125-In. SP
3,742 cfm
Item
Axial Downblast Roof Supply Fan
Current
2.3-2.2/1.1 A
Maximum Inlet Air Temperature
104 Degrees F
Includes Motor
Yes
Features
Strong and Weathertight Hood
Blade Finish
Galvanized
Base Shape
Square
Exhaust Airflow @ 0.375 in SP
2,916 cfm
Frequency
60 Hz
Compatible Curb Manufacturer Part Number
3FLT5
Hood Type
Hinged Hood
Mounting Orientation
Horizontal
Number of Speeds
1
Includes Drive Package
Yes
Mount Type
Roof Curb
Brake Horsepower
3/5 hp
Resistance Properties
Weather Resistant
Motor Horsepower
1/2 hp
Airflow @ 0.000 in SP
4,014 cfm
Safety Features
Birdscreen
Nameplate Voltage
208/230/460V AC
Standards
AMCA Sound and Air, UL/cUL 705
High-Efficiency Motor
No
Application
Factories, Large Facilities, Warehouses
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.250 in SP
3,389 cfm
Supply Airflow @ 0.000 in SP
4,014 cfm
Maximum Ambient Temperature
104 Degrees F
Speed Controllable
No
For High-Static Pressure Applications
No
Housing Finish
Galvanized
Blade Material
Steel
Housing Material
Steel
Drive Type
Belt Drive
For Air Type
Clean Air
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
4,014 cfm
Sound Level
20 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
3,742 cfm
Maximum Fan Speed
1,221 RPM
Motor Speed
1,725 RPM

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,014 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.