Steel 48"L, 39"H, 48"W, Roof Fan w.Motor

  • Mfr # 7AE01

  • Zoro # G0506746


product price:  $1,858.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE01
Zoro #
G0506746
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension C (In.)
48
Dimension C
48 in
Dimension G (In.)
11-1/2
Dimension A
28 1/2 in
Dimension H (In.)
10-1/2
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Dimension G
11 1/2 in
Dimension B (In.)
48
Dimension A (In.)
28-1/2
Dimension F
16 in
Bearing Size (In.)
3/4 in
Shaft Dia. (In.)
3/4 in
Height (In.)
39
Width (In.)
48
Dimension B
48 in
Dimension D (In.)
38
Dimension E (In.)
22
Max. Depth (In.)
48 in
Dimension F (In.)
16
Dimension D
38 in
Dimension E
22 in
Dimension H
10 1/2 in
Propeller Dia. (In.)
24
Blade Diameter
24 in
Damper Size
24 x 24 in
Overall Width
48 in
Housing Length
28.5 in
Hood Width
48 in
Propeller Shaft Diameter
3/4 in
Housing Width
28.5 in
Base Length
28 1/2 in
Base Width
28 1/2 in
Hood Length
48 in
Hood Height
16 in
Overall Length
48 in
Base Height
23 in
Overall Height
39 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Item
Axial Downblast Roof Exhaust Fan
Fan RPM
1,012
Full Load Amps
1.5-1.6/0.8
Number of Blades
6
Recommended Gravity Backdraft Damper Item No.
2FTV7
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Bearing Type
Sealed Pillow Block
CFM @ 0.250-In. SP
3,450 cfm
CFM @ 0.000-In. SP
4,339 cfm
Propeller Material
Steel
Includes
Drive Package, Hood
Frame Material
Galvanized Steel
CFM @ 0.125-In. SP
3,961 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor RPM
1,725 RPM
Mounting Position
Horizontal
Hz
60 Hz
Voltage
208-230/460
Recommended 6 3/8"H Roof Curb Item No.
4C454
Max. BHP
0.39 hp
Motor HP
1/3
Phase
3
Style - Roof Ventilators
Hooded
High-Efficiency Motor
No
Current
1.2-1.2/0.6 A
Standards
UL/cUL 705
Safety Features
Birdscreen
Includes Drive Package
Yes
Brake Horsepower
9/10 hp
Exhaust Airflow @ 0.125 in SP
3,961 cfm
Includes Motor
Yes
Blade Material
Steel
Motor Speed
1,725 RPM
Supply Airflow @ 0.000 in SP
4,339 cfm
Blade Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Drive Type
Belt Drive
Housing Finish
Galvanized
Resistance Properties
Weather Resistant
Maximum Ambient Temperature
104 Degrees F
Housing Material
Steel
Mounting Orientation
Horizontal
Maximum Static Pressure
1/4 in wc
Compatible Curb Manufacturer Part Number
3AZH7
Hood Type
Hinged Hood
Assembly
Unassembled
Speed Controllable
No
Base Shape
Square
Sound Level
20 sones @ 0.000 in SP and 5 ft
For High-Static Pressure Applications
No
Application
Factories, Large Facilities, Warehouses
Motor Horsepower
1/3 hp
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
Exhaust Airflow @ 0.250 in SP
3,450 cfm
Exhaust Airflow @ 0.000 in SP
4,339 cfm
For Air Type
Clean Air
Frequency
60 Hz
Airflow @ 0.000 in SP
4,339 cfm
Mount Type
Roof Curb
Maximum Fan Speed
1,012 RPM
Features
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,339 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 4,339 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.