Steel 48"L, 39"H, 48"W, Roof Fan w.Motor

  • Mfr # 7AE02

  • Zoro # G1243076


product price: $2,083.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE02
Zoro #
G1243076
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension B
48 in
Shaft Dia. (In.)
3/4 in
Dimension D (In.)
39
Dimension B (In.)
48
Dimension C (In.)
48
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Dimension C
48 in
Dimension F
8 1/2 in
Max. Depth (In.)
48 in
Dimension E
23 in
Dimension A
28 1/2 in
Dimension A (In.)
28-1/2
Dimension D
39 in
Bearing Size (In.)
3/4 in
Dimension F (In.)
8-1/2
Dimension E (In.)
23
Propeller Dia. (In.)
24
Height (In.)
39
Width (In.)
48
Overall Width
48 in
Hood Width
48 in
Damper Size
24 x 24 in
Hood Height
16 in
Overall Length
48 in
Hood Length
48 in
Housing Length
28.5 in
Housing Width
28.5 in
Base Width
28 1/2 in
Base Length
28 1/2 in
Propeller Shaft Diameter
3/4 in
Overall Height
39 in
Base Height
23 in
Blade Diameter
24 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
CFM @ 0.250-In. SP
4,376 cfm
Propeller Material
Steel
Full Load Amps
2.1-2.2/1.1
Motor Type
3-Phase
Voltage
208-203/460
Mounting Position
Horizontal
Assembled/Unassembled
Unassembled
Fan RPM
1,181
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Style - Roof Ventilators
Hooded
Max. Inlet Temp. (Deg. F)
104 Degrees F
Number of Blades
6
Hz
60 Hz
Recommended Gravity Backdraft Damper Item No.
2FTV7
Max. BHP
0.6 hp
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Item
Axial Downblast Roof Exhaust Fan
Recommended 6 3/8"H Roof Curb Item No.
4C454
Motor HP
1/2
Phase
3
Frame Material
Galvanized Steel
CFM @ 0.125-In. SP
4,747 cfm
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
5,064 cfm
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
Standards
UL/cUL 705
Exhaust Airflow @ 0.250 in SP
4,376 cfm
Airflow @ 0.000 in SP
5,064 cfm
Motor Horsepower
1/2 hp
Sound Level
26 sones @ 0.000 in SP and 5 ft
Maximum Static Pressure
1/4 in wc
Maximum Fan Speed
1,181 RPM
Compatible Curb Manufacturer Part Number
3AZH7
Supply Airflow @ 0.000 in SP
5,064 cfm
Mounting Orientation
Horizontal
Housing Material
Steel
For High-Static Pressure Applications
No
Housing Finish
Galvanized
Includes Motor
Yes
Maximum Inlet Air Temperature
104 Degrees F
Mount Type
Roof Curb
Assembly
Unassembled
Application
Factories, Large Facilities, Warehouses
Number of Speeds
1
Speed Controllable
No
Frequency
60 Hz
Blade Material
Steel
Current
1.7-1.7/0.85 A
Resistance Properties
Weather Resistant
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,725 RPM
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
4,747 cfm
Includes Drive Package
Yes
Nameplate Voltage
208/230/460V AC
High-Efficiency Motor
No
Features
Strong and Weathertight Hood
Safety Features
Birdscreen
Hood Type
Hinged Hood
Blade Finish
Galvanized
Drive Type
Belt Drive
Brake Horsepower
3/5 hp
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
5,064 cfm

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,064 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,064 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.