Steel 48"L, 39"H, 48"W, Roof Fan w.Motor

  • Mfr # 7AE58

  • Zoro # G1531494


product price:  $1,867.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE58
Zoro #
G1531494
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Height (In.)
39
Dimension B
48 in
Bearing Size (In.)
3/4 in
Dimension A (In.)
28-1/2
Dimension B (In.)
48
Dimension D
39 in
Shaft Dia. (In.)
3/4 in
Dimension E (In.)
23
Width (In.)
48
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Dimension F (In.)
8-1/2
Dimension C
48 in
Max. Depth (In.)
48 in
Dimension D (In.)
39
Dimension E
23 in
Dimension A
28 1/2 in
Propeller Dia. (In.)
24
Dimension C (In.)
48
Dimension F
8 1/2 in
Damper Size
24 x 24 in
Overall Length
48 in
Base Width
28 1/2 in
Overall Width
48 in
Overall Height
39 in
Base Height
23 in
Hood Height
16 in
Housing Width
28.5 in
Hood Length
48 in
Hood Width
48 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.5 in
Base Length
28 1/2 in
Blade Diameter
24 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Open Dripproof
Phase
3
Includes
Drive Package, Hood
CFM @ 0.125-In. SP
3,622 cfm
Number of Blades
6
Voltage
208-230/460
Motor Type
3-Phase
Frame Material
Galvanized Steel
Max. Ambient Temp. (F)
104 Degrees F
Assembled/Unassembled
Unassembled
Bearing Type
Sealed Pillow Block
Propeller Material
Steel
Fan RPM
923
Motor HP
1/4
Type
Axial Belt Drive Downblast
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
0.3 hp
Recommended 6 3/8"H Roof Curb Item No.
4C454
CFM @ 0.000-In. SP
4,054 cfm
CFM @ 0.250-In. SP
2,999 cfm
Item
Axial Downblast Roof Supply Fan
Mounting Position
Horizontal
Motor RPM
1,725 RPM
Style - Roof Ventilators
Hooded
Full Load Amps
1.2-1.3/0.65
Recommended Gravity Backdraft Damper Item No.
2FTV7
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Hz
60 Hz
Exhaust Airflow @ 0.000 in SP
4,054 cfm
Mount Type
Roof Curb
Exhaust Airflow @ 0.250 in SP
2,999 cfm
Housing Material
Steel
Blade Finish
Galvanized
Sound Level
17.1 sones @ 0.000 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
Resistance Properties
Weather Resistant
Safety Features
Birdscreen
Supply Airflow @ 0.000 in SP
4,054 cfm
Speed Controllable
No
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
104 Degrees F
Includes Motor
Yes
Standards
AMCA Sound and Air, UL/cUL 705
Current
1.0-1.0/0.5 A
Number of Speeds
1
Compatible Curb Manufacturer Part Number
3AZH7
Blade Material
Steel
Base Shape
Square
Frequency
60 Hz
For High-Static Pressure Applications
No
Includes Drive Package
Yes
Nameplate Voltage
208/230/460V AC
Features
Strong and Weathertight Hood
Hood Type
Hinged Hood
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.125 in SP
3,622 cfm
Maximum Static Pressure
1/4 in wc
Mounting Orientation
Horizontal
Motor Horsepower
1/4 hp
Maximum Fan Speed
923 RPM
Drive Type
Belt Drive
Housing Finish
Galvanized
For Air Type
Clean Air
High-Efficiency Motor
No
Airflow @ 0.000 in SP
4,054 cfm
Assembly
Unassembled
Brake Horsepower
3/10 hp

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,054 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 4,054 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.