Steel 48"L, 39"H, 48"W, Roof Fan w.Motor

  • Mfr # 7AE60

  • Zoro # G2228965


product price:  $2,080.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE60
Zoro #
G2228965
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension B
48 in
Dimension F (In.)
8-1/2
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Dimension A
28 1/2 in
Dimension B (In.)
48
Dimension D (In.)
39
Dimension D
39 in
Dimension A (In.)
28-1/2
Width (In.)
48
Dimension E (In.)
23
Dimension C (In.)
48
Height (In.)
39
Max. Depth (In.)
48 in
Dimension F
8 1/2 in
Dimension C
48 in
Bearing Size (In.)
3/4 in
Propeller Dia. (In.)
24
Dimension E
23 in
Shaft Dia. (In.)
3/4 in
Base Height
23 in
Base Width
28 1/2 in
Damper Size
24 x 24 in
Overall Length
48 in
Hood Length
48 in
Hood Height
16 in
Overall Width
48 in
Propeller Shaft Diameter
3/4 in
Blade Diameter
24 in
Housing Width
28.5 in
Hood Width
48 in
Overall Height
39 in
Base Length
28 1/2 in
Housing Length
28.5 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Hz
60 Hz
Motor RPM
1,725 RPM
Motor HP
1/2
Mounting Position
Horizontal
Fan RPM
1,181
Frame Material
Galvanized Steel
Recommended Gravity Backdraft Damper Item No.
2FTV7
Motor Type
3-Phase
Voltage
208-203/460
Bearing Type
Sealed Pillow Block
Full Load Amps
2.1-2.2/1.1
Phase
3
Recommended 6 3/8"H Roof Curb Item No.
4C454
Max. Inlet Temp. (Deg. F)
104 Degrees F
Number of Blades
6
Item
Axial Downblast Roof Supply Fan
Assembled/Unassembled
Unassembled
Max. BHP
0.6 hp
Style - Roof Ventilators
Hooded
Max. Ambient Temp. (F)
104 Degrees F
Propeller Material
Steel
CFM @ 0.125-In. SP
4,863 cfm
Includes
Drive Package, Hood
Type
Axial Belt Drive Downblast
CFM @ 0.250-In. SP
4,483 cfm
CFM @ 0.000-In. SP
5,187 cfm
Motor Horsepower
1/2 hp
Maximum Inlet Air Temperature
104 Degrees F
For Air Type
Clean Air
High-Efficiency Motor
No
Housing Material
Steel
Compatible Curb Manufacturer Part Number
3AZH7
Frequency
60 Hz
Safety Features
Birdscreen
Resistance Properties
Weather Resistant
Maximum Static Pressure
1/4 in wc
Exhaust Airflow @ 0.000 in SP
5,187 cfm
Supply Airflow @ 0.000 in SP
5,187 cfm
Assembly
Unassembled
Drive Type
Belt Drive
For High-Static Pressure Applications
No
Sound Level
26 sones @ 0.000 in SP and 5 ft
Maximum Fan Speed
1,181 RPM
Motor Speed
1,725 RPM
Includes Motor
Yes
Blade Material
Steel
Features
Strong and Weathertight Hood
Base Shape
Square
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Ambient Temperature
104 Degrees F
Mount Type
Roof Curb
Mounting Orientation
Horizontal
Current
1.7-1.7/0.85 A
Hood Type
Hinged Hood
Speed Controllable
No
Brake Horsepower
3/5 hp
Blade Finish
Galvanized
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
4,483 cfm
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.125 in SP
4,863 cfm
Number of Speeds
1
Airflow @ 0.000 in SP
5,187 cfm
Application
Factories, Large Facilities, Warehouses
Housing Finish
Galvanized

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,187 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,187 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.