Shop DAYTON

Steel 48"L, 39"H, 48"W, Roof Fan w.Motor

  • Mfr # 7CF50
  • Zoro # G3028785

product price: 
$
1,798.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF50
Zoro #
G3028785
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Bearing Size (In.)
3/4 in
Dimension C (In.)
48
Dimension A (In.)
28-1/2
Shaft Dia. (In.)
3/4 in
Dimension F (In.)
8-1/2
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Dimension E
23 in
Dimension D (In.)
39
Dimension A
28 1/2 in
Width (In.)
48
Dimension E (In.)
23
Dimension B
48 in
Dimension D
39 in
Damper Size (In.)
25 in
Dimension C
48 in
Dimension B (In.)
48
Dimension F
8 1/2 in
Propeller Dia. (In.)
24
Height (In.)
39
Max. Depth (In.)
48 in
Hood Length
48 in
Housing Length
28.5 in
Blade Diameter
24 in
Hood Height
16 in
Base Width
28 1/2 in
Overall Width
48 in
Propeller Shaft Diameter
3/4 in
Base Length
28 1/2 in
Hood Width
48 in
Overall Height
39 in
Base Height
23 in
Damper Size
24 x 24 in
Housing Width
28.5 in
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Type
Axial Belt Drive Downblast
Item
Axial Downblast Roof Exhaust Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
2FTV7
Number of Blades
6
Fan RPM
1,012
CFM @ 0.000-In. SP
4,339 cfm
Includes
Drive Package, Hood
Motor RPM
1,725 RPM
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
CFM @ 0.125-In. SP
3,961 cfm
Phase
1
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
Max. BHP
0.9 hp
Recommended 6 3/8"H Roof Curb Item No.
4C454
Frame Material
Galvanized Steel
Full Load Amps
6.0/3.0-3.0 A
Motor HP
1/3 hp, 1/2 hp
Motor Type
Capacitor-Start
Propeller Material
Steel
Hz
60 Hz
CFM @ 0.250-In. SP
3,450 cfm
Style - Roof Ventilators
Hooded
Max. Ambient Temp. (F)
104 Degrees F
Voltage
115V, 208V to 230V
Application
Factories, Large Facilities, Warehouses
Maximum Fan Speed
1,012 RPM
Blade Finish
Galvanized
Nameplate Voltage
115/208-230V AC
High-Efficiency Motor
No
Housing Finish
Galvanized
Sound Level
20 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb
Exhaust Airflow @ 0.125 in SP
3,961 cfm
Includes Motor
Yes
For High-Static Pressure Applications
No
Safety Features
Birdscreen
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
3,450 cfm
Exhaust Airflow @ 0.000 in SP
4,339 cfm
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
4,339 cfm
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal
Standards
AMCA Sound and Air, UL/cUL 705
Compatible Curb Manufacturer Part Number
3AZH7
Assembly
Unassembled
Housing Material
Steel
Motor Horsepower
1/3 hp
Maximum Inlet Air Temperature
104 Degrees F
Resistance Properties
Weather Resistant
Brake Horsepower
9/10 hp
Base Shape
Square
Blade Material
Steel
Frequency
60 Hz
Maximum Static Pressure
1/4 in wc
Motor Speed
1,725 RPM
Number of Speeds
1
Airflow @ 0.000 in SP
4,339 cfm
Hood Type
Hinged Hood
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Current
7.8/3.9-4.0 A
Drive Type
Belt Drive

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,339 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.