Steel 50.2"L, 44.4"H, 50.2"W Dischrg Cap
- Mfr # 166225
- Zoro # G1802132
product price:Â
$
2,402.99
/ea
Free Shipping & Returns
Key Features
Max. Inlet Temp.
200 Degrees F
Dimension C
6 in
Finish
Unfinished
For Tubeaxial Fan Dia.
42 in
Width
50 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 166225
- Zoro #
- G1802132
- UPC #
- 190735338964
- Country of Origin
- United States
Dimensions
- Dimension C
- 6 in
- For Tubeaxial Fan Dia.
- 42 in
- Width
- 50 13/64 in
- Height
- 44 13/32 in
- Dimension D
- 44 13/32 in
- Dimension B
- 57 in
- Dimension E
- 50 13/64 in
- Dimension A
- 45 3/4 in
- Depth
- 50 13/64 in
- Overall Height
- 44 3/8 in
- Overall Length
- 50 1/4 in
- Overall Width
- 50 1/4 in
- For Fan Diameter
- 42 in
- Body Diameter
- 50 1/4 in
- Mounting Hole Diameter
- 3/4 in
- Wire Rope Length
- 50 1/4 in
- Length
- 50 1/4 in
Description
Discharge Cap, For Fan Diameter 42 in, For Fan Type Tubeaxial, Mounting Hole Diameter 3/4 in, Material Galvanized Steel, Body Diameter 50 1/4 in, Finish Unfinished, For Use With 3C415, Includes Clam Shell Damper, Maximum Inlet Air Temperature 200 Degrees F, Overall Height 44 3/8 in, Overall Length 50 1/4 in, Overall Width 50 1/4 in, Product Type Discharge Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.