Steel 50"Dia, 39"H Roof Fan w.Motor

  • Mfr # 7CH26

  • Zoro # G3245733


product price: $1,817.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH26
Zoro #
G3245733
UPC #
00190735149560
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension E
23 in
Dimension C
48 in
Damper Size (In.)
25 in
Dimension B (In.)
48
Dimension E (In.)
23
Dimension D (In.)
39
Dimension D
39 in
Dimension A (In.)
28-1/2
Height (In.)
39
Dimension B
48 in
Dimension C (In.)
48
Dimension F
8 1/2 in
Width (In.)
48
Shaft Dia. (In.)
3/4 in
Dimension F (In.)
8-1/2
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Propeller Dia. (In.)
24
Max. Depth (In.)
48 in
Dimension A
28 1/2 in
Bearing Size (In.)
3/4 in
Hood Width
48 in
Base Length
28 1/2 in
Hood Height
16 in
Damper Size
24 x 24 in
Base Width
28 1/2 in
Base Height
23 in
Blade Diameter
24 in
Overall Height
39 in
Housing Width
28.5 in
Housing Length
28.5 in
Overall Length
48 in
Overall Width
48 in
Propeller Shaft Diameter
3/4 in
Hood Length
48 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
Max. Inlet Temp. (Deg. F)
104 Degrees F
Includes
Drive Package, Hood
CFM @ 0.250-In. SP
4,483 cfm
Full Load Amps
2.2-2.2/1.1
Fan RPM
1,181
Motor Type
3-Phase
Mounting Position
Horizontal
Recommended Gravity Backdraft Damper Item No.
2FTV7
Item
Axial Downblast Roof Supply Fan
Phase
3
Propeller Material
Steel
Motor HP
1/2
Assembled/Unassembled
Unassembled
Max. Ambient Temp. (F)
104 Degrees F
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Recommended 6 3/8"H Roof Curb Item No.
4C454
Voltage
208-230/460
Motor RPM
1,725 RPM
Hz
60 Hz
CFM @ 0.000-In. SP
5,187 cfm
CFM @ 0.125-In. SP
4,863 cfm
Number of Blades
6
Max. BHP
0.6 hp
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
For Air Type
Clean Air
Mount Type
Roof Curb
Includes Drive Package
Yes
Motor Horsepower
1/2 hp
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
5,187 cfm
Blade Material
Steel
High-Efficiency Motor
No
Current
2.0-2.0/1.0 A
Nameplate Voltage
208/230/460V AC
Motor Speed
1,725 RPM
Safety Features
Birdscreen
Housing Material
Steel
Features
Strong and Weathertight Hood
Brake Horsepower
3/5 hp
Hood Type
Hinged Hood
Resistance Properties
Weather Resistant
Housing Finish
Galvanized
Maximum Fan Speed
1,181 RPM
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 705
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
104 Degrees F
Maximum Static Pressure
1/4 in wc
Maximum Ambient Temperature
104 Degrees F
Frequency
60 Hz
Airflow @ 0.000 in SP
5,187 cfm
Application
Factories, Large Facilities, Warehouses
Compatible Curb Manufacturer Part Number
3AZH7
Exhaust Airflow @ 0.125 in SP
4,863 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
5,187 cfm
Base Shape
Square
Mounting Orientation
Horizontal
Sound Level
26 sones @ 0.000 in SP and 5 ft
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
4,483 cfm
Number of Speeds
1
Assembly
Unassembled

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,187 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.