Steel 50"Dia, 40.5"H Roof Fan w.Motor

  • Mfr # 7CH61
  • Zoro # G0722145
product price: 
$
3,094.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CH61
Zoro #
G0722145
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Frame Material
Galvanized Steel
Phase
1
Motor RPM
1,725 RPM
Includes
Drive Package, Hood
Mounting Position
Horizontal
Type
Axial Belt Drive Downblast
Voltage
115V, 208V to 230V
Propeller Material
Steel
CFM @ 0.250-In. SP
5,100 cfm
Bearing Type
Sealed Pillow Block
Motor Type
Capacitor-Start
Fan RPM
426
Number of Blades
6
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. BHP
0.6 hp
Full Load Amps
8.0/4.0-4.0 A
Max. Ambient Temp. (F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C597
Assembled/Unassembled
Unassembled
Item
Axial Downblast Roof Supply Fan
Recommended Gravity Backdraft Damper Item No.
6WRK7
Motor HP
1/2 hp
CFM @ 0.125-In. SP
8,805 cfm
Hz
60 Hz
CFM @ 0.000-In. SP
10,813 cfm
Exhaust Airflow @ 0.125 in SP
8,805 cfm
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
10,813 cfm
High-Efficiency Motor
No
Blade Finish
Galvanized
Motor Speed
1,725 RPM
Includes Drive Package
Yes
Includes Motor
Yes
Resistance Properties
Weather Resistant
Blade Material
Steel
Sound Level
16.3 sones @ 0.000 in SP and 5 ft
Nameplate Voltage
115/208-230V AC
Supply Airflow @ 0.000 in SP
10,813 cfm
Current
8.0/4.0-4.0 A
Maximum Static Pressure
1/4 in wc
Hood Type
Hinged Hood
Housing Material
Steel
Drive Type
Belt Drive
Maximum Fan Speed
426 RPM
Application
Factories, Large Facilities, Warehouses
Features
Strong and Weathertight Hood
Base Shape
Square
Motor Horsepower
1/2 hp
For Air Type
Clean Air
Brake Horsepower
3/5 hp
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
104 Degrees F
Compatible Curb Manufacturer Part Number
3AZJ4
Assembly
Unassembled
Exhaust Airflow @ 0.250 in SP
5,100 cfm
For High-Static Pressure Applications
No
Mount Type
Roof Curb
Safety Features
Birdscreen
Frequency
60 Hz
Airflow @ 0.000 in SP
10,813 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Mounting Orientation
Horizontal
Speed Controllable
No
Housing Finish
Galvanized

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension B (In.)
78
Max. Depth (In.)
72 in
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension D (In.)
40-1/2
Dimension D
40 1/2 in
Height (In.)
40-1/2
Dimension A (In.)
46-1/2
Dimension C
72 in
Shaft Dia. (In.)
1 1/4 in
Dimension E (In.)
24-1/2
Dimension E
24 1/2 in
Dimension C (In.)
72
Width (In.)
78
Propeller Dia. (In.)
42
Dimension F (In.)
10
Dimension A
46 1/2 in
Dimension F
10 in
Damper Size (In.)
43 in
Dimension B
78 in
Bearing Size (In.)
1 1/4 in
Blade Diameter
42 in
Damper Size
42 x 42 in
Overall Length
72 in
Housing Width
46.5 in
Hood Length
72 in
Hood Width
78 in
Base Length
46 1/2 in
Hood Height
16 in
Propeller Shaft Diameter
1 1/4 in
Housing Length
46.5 in
Base Width
46 1/2 in
Overall Width
78 in
Base Height
24 1/2 in
Overall Height
40 1/2 in
Wire Rope Length
72 in
Length
72 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,813 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews