Shop DAYTON
See all product information
Create Account
Steel 56.2"L, 50.4"H, 56.2"W Dischrg Cap
- Mfr # 166226
- Zoro # G3058404
product price:Â
$
2,796.99
/ea
Free Shipping & Returns
Key Features
Max. Inlet Temp.
200 Degrees F
Dimension D
50 13/32 in
Dimension A
51 3/4 in
Height
50 13/32 in
For Use with Fans
3C416
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166226
- Zoro #
- G3058404
- UPC #
- 190735338971
- Country of Origin
- United States
- Max. Inlet Temp.
- 200 Degrees F
- Item
- Discharge Cap
- For Use with Fans
- 3C416
- Material
- Galvanized Steel
- Finish
- Unfinished
- Includes
- Clam Shell Damper
- For Use With
- 3C416
- For Use With Fans
- 3C416
- For Fan Type
- Tubeaxial
- Maximum Inlet Air Temperature
- 200 Degrees F
- Product Type
- Discharge Cap
- Shell Material
- Galvanized Steel
- Compatible Product Type
- 3C416
- Traction Material
- Galvanized Steel
Dimensions
- Dimension D
- 50 13/32 in
- Dimension A
- 51 3/4 in
- Height
- 50 13/32 in
- Dimension C
- 6 in
- Depth
- 56 13/64 in
- Dimension E
- 56 13/64 in
- Width
- 56 13/64 in
- For Tubeaxial Fan Dia.
- 48 in
- Dimension B
- 57 in
- Overall Length
- 56 1/4 in
- Overall Height
- 50 3/8 in
- Overall Width
- 56 1/4 in
- Body Diameter
- 56 1/4 in
- Mounting Hole Diameter
- 3/4 in
- Metal Material Thickness
- 5/8 in
- For Fan Diameter
- 48 in
- Bolt Circle Diameter
- 48 1/2 in
- Wire Rope Length
- 56 1/4 in
- Length
- 56 1/4 in
Description
Discharge Cap, For Fan Diameter 48 in, For Fan Type Tubeaxial, Mounting Hole Diameter 3/4 in, Material Galvanized Steel, Body Diameter 56 1/4 in, Bolt Circle Diameter 48 1/2 in, Finish Unfinished, For Use With 3C416, Includes Clam Shell Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 5/8 in, Overall Height 50 3/8 in, Overall Length 56 1/4 in, Overall Width 56 1/4 in, Product Type Discharge Cap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.