Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7AE06

  • Zoro # G0527116


product price:  $2,398.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AE06
Zoro #
G0527116
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension A (In.)
34-1/2
Shaft Dia. (In.)
3/4 in
Width (In.)
57
Dimension E
22 in
Dimension B
57 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension C (In.)
60
Dimension E (In.)
22
Height (In.)
38
Dimension D
38 in
Dimension B (In.)
57
Dimension H
10 1/2 in
Dimension C
60 in
Bearing Size (In.)
3/4 in
Dimension D (In.)
38
Dimension H (In.)
10-1/2
Dimension F (In.)
16
Propeller Dia. (In.)
30
Max. Depth (In.)
60 in
Dimension G (In.)
11-1/2
Dimension A
34 1/2 in
Dimension F
16 in
Dimension G
11 1/2 in
Overall Length
60 in
Base Width
34 1/2 in
Overall Height
38 in
Overall Width
57 in
Propeller Shaft Diameter
3/4 in
Hood Length
60 in
Base Length
34 1/2 in
Hood Height
16 in
Base Height
22 in
Housing Length
34.5 in
Hood Width
57 in
Damper Size
30 x 30 in
Blade Diameter
30 in
Housing Width
34.5 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Item
Axial Downblast Roof Exhaust Fan
Style - Roof Ventilators
Hooded
Fan RPM
776
Bearing Type
Sealed Pillow Block
Number of Blades
6
Max. BHP
0.6 hp
CFM @ 0.125-In. SP
6,268 cfm
Includes
Drive Package, Hood
Propeller Material
Steel
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor HP
1/2
Mounting Position
Horizontal
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Frame Material
Galvanized Steel
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHL8
Full Load Amps
2.1-2.2/1.1
Type
Axial Belt Drive Downblast
CFM @ 0.000-In. SP
6,916 cfm
Motor RPM
1,725 RPM
Phase
3
Motor Type
3-Phase
CFM @ 0.250-In. SP
5,452 cfm
Assembled/Unassembled
Unassembled
Voltage
208-203/460
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Includes Motor
Yes
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
6,916 cfm
Exhaust Airflow @ 0.250 in SP
5,452 cfm
Motor Speed
1,725 RPM
Blade Finish
Galvanized
Sound Level
17.2 sones @ 0.000 in SP and 5 ft
Base Shape
Square
Exhaust Airflow @ 0.125 in SP
6,268 cfm
Mount Type
Roof Curb
Application
Factories, Large Facilities, Warehouses
Brake Horsepower
3/5 hp
Maximum Fan Speed
776 RPM
Exhaust Airflow @ 0.000 in SP
6,916 cfm
Housing Finish
Galvanized
Number of Speeds
1
Airflow @ 0.000 in SP
6,916 cfm
Features
Strong and Weathertight Hood
Drive Type
Belt Drive
Includes Drive Package
Yes
For Air Type
Clean Air
Standards
UL/cUL 705
Speed Controllable
No
Compatible Curb Manufacturer Part Number
3AZH8
Motor Horsepower
1/2 hp
For High-Static Pressure Applications
No
Safety Features
Birdscreen
Hood Type
Hinged Hood
Current
1.7-1.7/0.85 A
Maximum Static Pressure
1/4 in wc
Mounting Orientation
Horizontal
Nameplate Voltage
208/230/460V AC
Housing Material
Steel
High-Efficiency Motor
No
Resistance Properties
Weather Resistant
Assembly
Unassembled
Blade Material
Steel
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
104 Degrees F

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,916 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 6,916 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.