Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7AE62

  • Zoro # G0249024


product price: $2,184.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE62
Zoro #
G0249024
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension F (In.)
7-1/2
Shaft Dia. (In.)
3/4 in
Bearing Size (In.)
3/4 in
Max. Depth (In.)
60 in
Dimension E
22 in
Dimension A (In.)
34-1/2
Dimension D
38 in
Dimension B (In.)
57
Height (In.)
38
Dimension A
34 1/2 in
Dimension D (In.)
38
Dimension E (In.)
22
Dimension B
57 in
Width (In.)
57
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Propeller Dia. (In.)
30
Dimension F
7 1/2 in
Dimension C (In.)
60
Dimension C
60 in
Damper Size
30 x 30 in
Overall Length
60 in
Base Height
22 in
Base Width
34 1/2 in
Housing Width
34.5 in
Overall Width
57 in
Blade Diameter
30 in
Base Length
34 1/2 in
Propeller Shaft Diameter
3/4 in
Housing Length
34.5 in
Hood Width
57 in
Overall Height
38 in
Hood Height
16 in
Hood Length
60 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Open Dripproof
Full Load Amps
1.2-1.3/0.65
Max. BHP
0.3 hp
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Fan RPM
621
Type
Axial Belt Drive Downblast
Motor Type
3-Phase
Style - Roof Ventilators
Hooded
Voltage
208-230/460
Propeller Material
Steel
Phase
3
CFM @ 0.000-In. SP
5,712 cfm
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Frame Material
Galvanized Steel
Recommended Gravity Backdraft Damper Item No.
3HHL8
CFM @ 0.125-In. SP
4,842 cfm
Motor HP
1/4
Hz
60 Hz
Number of Blades
6
Item
Axial Downblast Roof Supply Fan
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Includes
Drive Package, Hood
Bearing Type
Sealed Pillow Block
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.000 in SP
5,712 cfm
Mount Type
Roof Curb
Blade Finish
Galvanized
Features
Strong and Weathertight Hood
Safety Features
Birdscreen
Standards
AMCA Sound and Air, UL/cUL 705
Includes Drive Package
Yes
For High-Static Pressure Applications
No
Housing Finish
Galvanized
Current
1.0-1.0/0.5 A
High-Efficiency Motor
No
Nameplate Voltage
208/230/460V AC
Application
Factories, Large Facilities, Warehouses
Frequency
60 Hz
Maximum Fan Speed
621 RPM
Motor Speed
1,725 RPM
Resistance Properties
Weather Resistant
Housing Material
Steel
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.125 in SP
4,842 cfm
Brake Horsepower
3/10 hp
Speed Controllable
No
Sound Level
12.8 sones @ 0.000 in SP and 5 ft
Compatible Curb Manufacturer Part Number
3AZH8
Supply Airflow @ 0.000 in SP
5,712 cfm
Drive Type
Belt Drive
Base Shape
Square
Maximum Inlet Air Temperature
104 Degrees F
Assembly
Unassembled
Blade Material
Steel
Number of Speeds
1
Hood Type
Hinged Hood
Includes Motor
Yes
For Air Type
Clean Air
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
1/8 in wc
Airflow @ 0.000 in SP
5,712 cfm

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,712 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,712 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.