Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7AE63

  • Zoro # G1342537


product price:  $2,185.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE63
Zoro #
G1342537
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Shaft Dia. (In.)
3/4 in
Dimension C
60 in
Dimension D (In.)
38
Height (In.)
38
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension B
57 in
Dimension A (In.)
34-1/2
Dimension D
38 in
Dimension E
22 in
Dimension F (In.)
7-1/2
Dimension C (In.)
60
Bearing Size (In.)
3/4 in
Max. Depth (In.)
60 in
Propeller Dia. (In.)
30
Dimension E (In.)
22
Dimension F
7 1/2 in
Width (In.)
57
Dimension A
34 1/2 in
Dimension B (In.)
57
Hood Height
16 in
Overall Height
38 in
Hood Length
60 in
Housing Width
34.5 in
Propeller Shaft Diameter
3/4 in
Base Height
22 in
Base Length
34 1/2 in
Overall Width
57 in
Overall Length
60 in
Blade Diameter
30 in
Hood Width
57 in
Housing Length
34.5 in
Damper Size
30 x 30 in
Base Width
34 1/2 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.000-In. SP
6,209 cfm
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
6
Voltage
208-230/460
Item
Axial Downblast Roof Supply Fan
Hz
60 Hz
Propeller Material
Steel
Fan RPM
675
Includes
Drive Package, Hood
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Type
Axial Belt Drive Downblast
Bearing Type
Sealed Pillow Block
CFM @ 0.125-In. SP
5,444 cfm
Mounting Position
Horizontal
Full Load Amps
1.5-1.6/0.8
Frame Material
Galvanized Steel
Recommended Gravity Backdraft Damper Item No.
3HHL8
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Motor RPM
1,725 RPM
CFM @ 0.250-In. SP
4,153 cfm
Motor HP
1/3
Max. BHP
0.39 hp
Recommended 6 3/8"H Roof Curb Item No.
4C455
Phase
3
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.000 in SP
6,209 cfm
Assembly
Unassembled
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
5,444 cfm
Mounting Orientation
Horizontal
For High-Static Pressure Applications
No
Hood Type
Hinged Hood
Drive Type
Belt Drive
Includes Motor
Yes
Sound Level
14.1 sones @ 0.000 in SP and 5 ft
Supply Airflow @ 0.000 in SP
6,209 cfm
Compatible Curb Manufacturer Part Number
3AZH8
Application
Factories, Large Facilities, Warehouses
Safety Features
Birdscreen
Mount Type
Roof Curb
Blade Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
4,153 cfm
Nameplate Voltage
208/230/460V AC
Housing Material
Steel
Current
1.2-1.2/0.6 A
Motor Speed
1,725 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Speed Controllable
No
Maximum Fan Speed
675 RPM
Blade Material
Steel
Brake Horsepower
39/100 hp
Maximum Static Pressure
1/4 in wc
For Air Type
Clean Air
Base Shape
Square
Maximum Ambient Temperature
104 Degrees F
Features
Strong and Weathertight Hood
Motor Horsepower
1/3 hp
Housing Finish
Galvanized
Airflow @ 0.000 in SP
6,209 cfm
Includes Drive Package
Yes
Frequency
60 Hz

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,209 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 6,209 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.