Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF59
  • Zoro # G1997335
product price: 
$
2,141.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF59
Zoro #
G1997335
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension D (In.)
38
Max. Depth (In.)
60 in
Dimension B
57 in
Shaft Dia. (In.)
3/4 in
Dimension D
38 in
Width (In.)
57
Dimension C (In.)
60
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension F
7 1/2 in
Dimension A
34 1/2 in
Dimension F (In.)
7-1/2
Damper Size (In.)
31 in
Dimension E
22 in
Dimension E (In.)
22
Height (In.)
38
Bearing Size (In.)
3/4 in
Dimension B (In.)
57
Dimension A (In.)
34-1/2
Propeller Dia. (In.)
30
Dimension C
60 in
Hood Height
16 in
Blade Diameter
30 in
Base Width
34 1/2 in
Housing Length
34.5 in
Base Height
22 in
Hood Width
57 in
Housing Width
34.5 in
Damper Size
30 x 30 in
Propeller Shaft Diameter
3/4 in
Base Length
34 1/2 in
Overall Height
38 in
Hood Length
60 in
Overall Width
57 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHL8
Style - Roof Ventilators
Hooded
Phase
1
Motor RPM
1,725 RPM
Propeller Material
Steel
Includes
Drive Package, Hood
Motor HP
1/4 hp
Assembled/Unassembled
Unassembled
Fan RPM
621
Motor Type
Capacitor-Start
Voltage
115V, 208V to 230V
CFM @ 0.000-In. SP
5,535 cfm
Hz
60 Hz
Type
Axial Belt Drive Downblast
Max. BHP
0.3 hp
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.125-In. SP
4,698 cfm
Bearing Type
Sealed Pillow Block
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Frame Material
Galvanized Steel
Recommended 6 3/8"H Roof Curb Item No.
4C455
Full Load Amps
4.2/2.1-2.1 A
Item
Axial Downblast Roof Exhaust Fan
Mounting Position
Horizontal
Number of Blades
6
Brake Horsepower
3/10 hp
Speed Controllable
No
Maximum Static Pressure
1/8 in wc
Motor Horsepower
1/4 hp
Current
4.2/2.1-2.1 A
High-Efficiency Motor
No
Nameplate Voltage
115/208-230V AC
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Maximum Fan Speed
621 RPM
Housing Material
Steel
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
5,535 cfm
Drive Type
Belt Drive
Blade Finish
Galvanized
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.125 in SP
4,698 cfm
Features
Strong and Weathertight Hood
Base Shape
Square
For High-Static Pressure Applications
No
Blade Material
Steel
Housing Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
5,535 cfm
Motor Speed
1,725 RPM
Number of Speeds
1
Resistance Properties
Weather Resistant
Compatible Curb Manufacturer Part Number
3AZH8
Mounting Orientation
Horizontal
For Air Type
Clean Air
Sound Level
12.8 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb
Includes Drive Package
Yes
Standards
AMCA Sound and Air, UL/cUL 705
Safety Features
Birdscreen
Hood Type
Hinged Hood
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
5,535 cfm
Includes Motor
Yes

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,535 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews