Shop DAYTON

Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF62
  • Zoro # G1262457

product price: 
$
2,148.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7CF62
Zoro #
G1262457
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Width (In.)
57
Dimension A
34 1/2 in
Bearing Size (In.)
3/4 in
Height (In.)
38
Shaft Dia. (In.)
3/4 in
Dimension E (In.)
22
Dimension D
38 in
Dimension B (In.)
57
Max. Depth (In.)
60 in
Dimension F (In.)
7-1/2
Dimension C
60 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Damper Size (In.)
31 in
Dimension A (In.)
34-1/2
Propeller Dia. (In.)
30
Dimension F
7 1/2 in
Dimension B
57 in
Dimension D (In.)
38
Dimension C (In.)
60
Dimension E
22 in
Base Length
34 1/2 in
Overall Length
60 in
Propeller Shaft Diameter
3/4 in
Hood Height
16 in
Base Width
34 1/2 in
Blade Diameter
30 in
Overall Height
38 in
Hood Length
60 in
Housing Width
34.5 in
Base Height
22 in
Hood Width
57 in
Housing Length
34.5 in
Damper Size
30 x 30 in
Overall Width
57 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Frame Material
Galvanized Steel
Recommended 6 3/8"H Roof Curb Item No.
4C455
Style - Roof Ventilators
Hooded
Hz
60 Hz
Assembled/Unassembled
Unassembled
Type
Axial Belt Drive Downblast
Bearing Type
Sealed Pillow Block
Recommended Gravity Backdraft Damper Item No.
3HHL8
Number of Blades
6
Voltage
115V, 208V to 230V
Motor Type
Capacitor-Start
CFM @ 0.000-In. SP
6,016 cfm
Max. BHP
0.9 hp
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Motor HP
1/3 hp, 1/2 hp
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.250-In. SP
4,024 cfm
Motor RPM
1,725 RPM
Propeller Material
Steel
Item
Axial Downblast Roof Exhaust Fan
Full Load Amps
6.0/3.0-3.0 A
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Includes
Drive Package, Hood
CFM @ 0.125-In. SP
5,275 cfm
Phase
1
Fan RPM
675
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
3AZH8
Resistance Properties
Weather Resistant
Supply Airflow @ 0.000 in SP
6,016 cfm
Assembly
Unassembled
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.125 in SP
5,275 cfm
Blade Material
Steel
Maximum Fan Speed
675 RPM
Maximum Static Pressure
1/4 in wc
Blade Finish
Galvanized
Nameplate Voltage
115/208-230V AC
Housing Finish
Galvanized
Airflow @ 0.000 in SP
6,016 cfm
Current
7.8/3.9-4.0 A
Maximum Inlet Air Temperature
104 Degrees F
For Air Type
Clean Air
Includes Motor
Yes
Motor Horsepower
1/3 hp
Motor Speed
1,725 RPM
Base Shape
Square
Drive Type
Belt Drive
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
4,024 cfm
Housing Material
Steel
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
1
Safety Features
Birdscreen
Mounting Orientation
Horizontal
High-Efficiency Motor
No
Hood Type
Hinged Hood
Exhaust Airflow @ 0.000 in SP
6,016 cfm
Features
Strong and Weathertight Hood
Speed Controllable
No
Brake Horsepower
9/10 hp
For High-Static Pressure Applications
No
Sound Level
14.1 sones @ 0.000 in SP and 5 ft
Includes Drive Package
Yes
Standards
AMCA Sound and Air, UL/cUL 705

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,016 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.